Shop All Vapor Tight Fixtures
Lithonia Lighting
Vapor Tight Fixture, LED, 80W, 10529 lm
Mfr # FEML4810000LMIMAFLWDMVOLT GZ10 50K 80CRI
Zoro # G7677279
product price: $475.99
/ea
Free Shipping & Returns
$475.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type LED
- Lamp Watts 80
- Fixture Wattage 80
- Voltage 120/277V
- Housing Material Fiberglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # FEML4810000LMIMAFLWDMVOLT GZ10 50K 80CRI
- Zoro # G7677279
- UPC # 194994154600
- Country of Origin Mexico
- Category Vapor Tight Fixtures
Dimensions
Height | 4-3/8" |
Nominal Width | 6 51/64 in |
Nominal Height | 4 13/32 in |
Length | 51-3/4" |
Nominal Length | 4 ft |
Width | 6-3/4" |
Overall Length | 51 3/4 in |
Overall Width | 8 3/4 in |
Overall Height | 4 3/8 in |
Description
4 ft, Lens Shape Tube-Style, 5000K, 9,348 lm, 151 lm/W, Max. Fixture Wattage 62 W, LED, Sensor Type No Sensor, Mounting Style Ceiling, Surface, Suspended, Linkable No, For Bulb Type Integrated LED, Bulb Included Yes, Dimmable Yes, FEM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYGRADE 18W T4 LED Light Bulb - GX24q-2 (4-Pin) Base - White Finish (S8341)
- SATCO TUBE, T8, 32W, 41K, 85C, 30/CT PK (SDNS8420)
- FEIT ELECTRIC A19 E26 Medium LED Light Bulb Color Changing 60 Watt Equivalence (OM60DM/6WYCA/2)
- PROGRESS LIGHTING Classic Collection Two-Light Bath & Vanity (P300234-031)
- LITHONIA LIGHTING Vapor Tight Fixture, LED, 23W, 3086 lm (FEML483000LMIMAFLWD MVOLT GZ10 40K 80CRI)
- LITHONIA LIGHTING Vapor Tight Fixture, LED, 24"L, 2661L, 5000K (DMW2 L24 2000LM AFL MD MVOLTGZ1050K80CRI)
- LITHONIA LIGHTING Vapor Tight Fixture, LED, 68W, 9502 lm (FEML488000LMIMAFLWD MVOLT GZ10 50K 80CRI)
- LITHONIA LIGHTING Vapor Tight Fixture, LED, 80W, 10155 lm (FEML4810000LMIMAFLWDMVOLTGZ1040K80CRI)
- LITHONIA LIGHTING LED Vapor Tight, Wall Mount (OLVTWM)
- LITHONIA LIGHTING LED Vapor Tight, Ceiling Mount (OLVTCM)
- ILC Replacement For TCP VTF4UZDA150K (VTF4UZDA150K)
- Lithonia Lighting Vapor Tight Fixtures