Shop All Vapor Tight Fixtures
Lithonia Lighting
Vapor Tight Fixture, LED, 68W, 9165 lm
Mfr # FEML488000LMIMAFLWD MVOLT GZ10 40K 80CRI
Zoro # G7677190
product price: $449.99
/ea
Free Shipping & Returns
$449.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type LED
- Lamp Watts 68
- Fixture Wattage 68
- Voltage 120/277V
- Housing Material Fiberglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # FEML488000LMIMAFLWD MVOLT GZ10 40K 80CRI
- Zoro # G7677190
- UPC # 194994116202
- Country of Origin Mexico
- Category Vapor Tight Fixtures
Dimensions
Nominal Width | 6 51/64 in |
Length | 51-3/4" |
Width | 6-3/4" |
Height | 4-3/8" |
Nominal Height | 4 13/32 in |
Nominal Length | 4 ft |
Overall Length | 51 3/4 in |
Overall Height | 4 3/8 in |
Overall Width | 8 3/4 in |
Description
4 ft, Lens Shape Tube-Style, 4000K, 7,435 lm, 147 lm/W, Max. Fixture Wattage 50.5 W, LED, Sensor Type No Sensor, Mounting Style Ceiling, Surface, Suspended, Linkable No, For Bulb Type Integrated LED, Bulb Included Yes, Dimmable Yes, FEM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LARSON ELECTRONICS Explosion Proof Lighting, 150W (EPL-HB-150LED-RT)
- EKENA MILLWORK 36 1/2"OD x 30 1/4"ID x 3 1/8"W x 3/4"P Pierced Ceiling Ring (1/4 of complete circle) (CR35PI)
- ILC Replacement For EIKO, BLP245040W850UD (BLP24-50/40W/850-U-D)
- ILC Replacement for MBT Stage-402 LED Replacement replacement light bulb lamp (STAGE-402 LED REPLACEMENT MBT)
- LITHONIA LIGHTING Vapor Tight Fixture, Incand, 150 W, Wall (VW150I M12)
- LITHONIA LIGHTING Vapor Tight LED Fixture, 8 ft L, 87 W (CSVT L96 ALO4 MVOLT SWW3 80CRI)
- LITHONIA LIGHTING Vapor Tight Fixture, LED, 23W, 3200 lm (FEML483000LMIMAFLWD MVOLT GZ10 50K 80CRI)
- LITHONIA LIGHTING 150 Watt, Incandescent, Vapor Tight Fixture (VC150I M12)
- LITHONIA LIGHTING Vapor Tight Fixture, LED, 24"L, 3831L, 5000K (DMW2 L24 3000LM AFL MD MVOLTGZ1050K80CRI)
- LITHONIA LIGHTING Vapor Tight Fixture, LED, 24"L, 5094L, 5000K (DMW2 L24 4000LM AFL MD MVOLTGZ1050K80CRI)
- LUXRITE 4FT LED Vapor Tight Light Fixture 3CCT 3500K-5000K 34/38/45W Up to 5895LM Dimmable IP65 DLC UL (LR25260-1PK)
- Lithonia Lighting Vapor Tight Fixtures