Shop All Vapor Tight Fixtures
Lithonia Lighting
Vapor Tight Fixture, LED, 45W, 6378 lm
Mfr # FEML486000LMIMAFLWD MVOLT GZ10 50K 80CRI
Zoro # G7677297
product price: $411.99
/ea
Free Shipping & Returns
$411.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lamp Type LED
- Lamp Watts 45
- Fixture Wattage 45
- Voltage 120/277V
- Housing Material Fiberglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # FEML486000LMIMAFLWD MVOLT GZ10 50K 80CRI
- Zoro # G7677297
- UPC # 194994114642
- Country of Origin Mexico
- Category Vapor Tight Fixtures
Dimensions
Nominal Length | 4 ft |
Width | 6-3/4" |
Height | 4-3/8" |
Length | 51-3/4" |
Nominal Width | 6 51/64 in |
Nominal Height | 4 13/32 in |
Overall Length | 51 3/4 in |
Overall Height | 4 3/8 in |
Overall Width | 6 3/4 in |
Description
4 ft, Lens Shape Tube-Style, 5000K, 5,713 lm, 151 lm/W, Max. Fixture Wattage 37.7 W, LED, Sensor Type No Sensor, Mounting Style Ceiling, Surface, Suspended, Linkable No, For Bulb Type Integrated LED, Bulb Included Yes, Dimmable Yes, FEM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 9X11 W/D TRIMITE 240A 50/SLV (3M2006)
- ILC Replacement for Utilitech 0008694 replacement light bulb lamp (0008694 UTILITECH)
- HALO Lv Retractable Elbow 60° Tilt, 1496 (1496SN)
- DESIGNERS FOUNTAIN 11 inch 1-Light White Selectable LED Puff Flush Mount (EV1011C5C-06)
- LITHONIA LIGHTING Vapor Tight Fixture, LED, 80W, 10529 lm (FEML4810000LMIMAFLWDMVOLT GZ10 50K 80CRI)
- LITHONIA LIGHTING Vapor Tight Fixture, LED, 24"L, 2661L, 5000K (DMW2 L24 2000LM AFL MD MVOLTGZ1050K80CRI)
- LITHONIA LIGHTING Vapor Tight Fixture, LED, 45W, 6151 lm (FEML486000LMIMAFLWD MVOLT GZ10 40K 80CRI)
- LITHONIA LIGHTING Vapor Tight Fixture, LED, 24"L, 4855L, 4000K (DMW2 L24 4000LM AFL MD MVOLTGZ1040K80CRI)
- LITHONIA LIGHTING Vapor Tight Fixture, LED, 24"L, 2536L, 4000K (DMW2 L24 2000LM AFL MD MVOLTGZ1040K80CRI)
- LITHONIA LIGHTING Vapor Tight Fixture, LED, 68W, 9502 lm (FEML488000LMIMAFLWD MVOLT GZ10 50K 80CRI)
- WESTINGHOUSE Orson Led Lantern Orb (62046)
- Lithonia Lighting Vapor Tight Fixtures