Shop All Vapor Tight Fixtures
Lithonia Lighting
Vapor Tight Fixture, LED, 45W, 6151 lm
Mfr # FEML486000LMIMAFLWD MVOLT GZ10 40K 80CRI
Zoro # G7677139
product price: $501.99
/ea
Free Shipping & Returns
$501.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lamp Type LED
- Lamp Watts 45
- Fixture Wattage 45
- Voltage 120/277V
- Housing Material Fiberglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # FEML486000LMIMAFLWD MVOLT GZ10 40K 80CRI
- Zoro # G7677139
- UPC # 194994116486
- Country of Origin Mexico
- Category Vapor Tight Fixtures
Dimensions
Length | 51-3/4" |
Nominal Width | 6 51/64 in |
Nominal Length | 4 ft |
Height | 4-3/8" |
Nominal Height | 4 13/32 in |
Width | 6-3/4" |
Overall Height | 4 3/8 in |
Overall Width | 8 3/4 in |
Overall Length | 51 3/4 in |
Description
4 ft, Lens Shape Tube-Style, 4000K, 5,651 lm, 150 lm/W, Max. Fixture Wattage 37.7 W, LED, Sensor Type No Sensor, Mounting Style Ceiling, Surface, Suspended, Linkable No, For Bulb Type Integrated LED, Bulb Included Yes, Dimmable Yes, FEM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Lumenarc H38av-100/dx/med replacement light bulb lamp (H38AV-100/DX/MED LUMENARC)
- DORCY Ultra HD Series 450L USB Rechargeable Worklight (41-4343)
- NIGHTSTICK Intrinsically Safe Angle Light (XPP-5566GX)
- ELCO LIGHTING New Construction Frames for Teak™ Recessed (E2LF1)
- LITHONIA LIGHTING Vapor Tight Fixture, LED, 80W, 10155 lm (FEML4810000LMIMAFLWDMVOLTGZ1040K80CRI)
- LITHONIA LIGHTING 150 Watt, Incandescent, Vapor Tight Fixture (VC150I M12)
- LITHONIA LIGHTING Vapor Tight Fixture, Incand, 150 W, Wall (VW150I M12)
- LITHONIA LIGHTING Vapor Tight Fixture, LED, 80W, 10529 lm (FEML4810000LMIMAFLWDMVOLT GZ10 50K 80CRI)
- LITHONIA LIGHTING Vapor Tight Fixture, LED, 24"L, 2536L, 4000K (DMW2 L24 2000LM AFL MD MVOLTGZ1040K80CRI)
- LITHONIA LIGHTING Vapor Tight Fixture, LED, 24"L, 4855L, 4000K (DMW2 L24 4000LM AFL MD MVOLTGZ1040K80CRI)
- COLUMBIA LIGHTING Vapor Tight Fixture, 47W, 5000 lm, 4000K (LXEM4-40ML-RFA-EDU)
- Lithonia Lighting Vapor Tight Fixtures