Shop All Vapor Tight Fixtures
Lithonia Lighting
Vapor Tight Fixture, LED, 24"L, 3831L, 5000K
Mfr # DMW2 L24 3000LM AFL MD MVOLTGZ1050K80CRI
Zoro # G3109255
product price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type LED
- Lamp Watts 27
- Fixture Wattage 27
- Voltage 120/277V
- Housing Material Fiberglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # DMW2 L24 3000LM AFL MD MVOLTGZ1050K80CRI
- Zoro # G3109255
- UPC # 193047521086
- Country of Origin Mexico
- Category Vapor Tight Fixtures
Dimensions
Height | 3-3/4" |
Nominal Length | 2 ft |
Nominal Width | 6 in |
Length | 24" |
Nominal Height | 3 3/4 in |
Width | 5-7/8" |
Overall Length | 24 in |
Overall Width | 5 7/8 in |
Overall Height | 3 3/4 in |
Description
2 ft, Lens Shape Tube-Style, 5000K, 3,831 lm, 142 lm/W, Max. Fixture Wattage 27 W, LED, Sensor Type No Sensor, Mounting Style Ceiling, Surface, Suspended, Wall, Linkable No, For Bulb Type Integrated LED, LED Replacement For 2 Lamp T8, Bulb Included Yes, Dimmable Yes, DMW2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED, 12 W, G25, Medium Screw (E26), PK3 (G25100930CA/FIL/3)
- SATCO 40 W C11 Incandescent - Spun White - 4000 Hours - 316L - Candelabra Base - 120V (S3404)
- SATCO 4 Watt LED 3000K Frosted Double Contact Bayonet Base 120-130 Volts (S11216)
- STREAMLIGHT STREAMLIGHT 125 Lumens, LED Yellow Headlamp (61602)
- LITHONIA LIGHTING Vapor Tight Fixture, LED, 68W, 9502 lm (FEML488000LMIMAFLWD MVOLT GZ10 50K 80CRI)
- LITHONIA LIGHTING Vapor Tight Fixture, LED, 45W, 6151 lm (FEML486000LMIMAFLWD MVOLT GZ10 40K 80CRI)
- LITHONIA LIGHTING Vapor Tight Fixture, LED, 24"L, 3651L, 4000K (DMW2 L24 3000LM AFL MD MVOLTGZ1040K80CRI)
- LITHONIA LIGHTING Vapor Tight LED Strip Light, 120/277V (CSVT L48 ALO3 MVOLT SWW3 80CRI)
- LITHONIA LIGHTING LED Vapor Tight, Wall Mount (OLVTWM)
- LITHONIA LIGHTING Vapor Tight LED Fixture, 8 ft L, 87 W (CSVT L96 ALO4 MVOLT SWW3 80CRI)
- LITHONIA LIGHTING Vapor Tight Fixture, LED, 45W, 6378 lm (FEML486000LMIMAFLWD MVOLT GZ10 50K 80CRI)
- Lithonia Lighting Vapor Tight Fixtures