Shop All Vapor Tight Fixtures
Lithonia Lighting
Vapor Tight Fixture, LED, 24"L, 3651L, 4000K
Mfr # DMW2 L24 3000LM AFL MD MVOLTGZ1040K80CRI
Zoro # G3109289
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type LED
- Lamp Watts 27
- Fixture Wattage 27
- Voltage 120/277V
- Housing Material Fiberglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # DMW2 L24 3000LM AFL MD MVOLTGZ1040K80CRI
- Zoro # G3109289
- UPC # 193047520713
- Country of Origin Mexico
- Category Vapor Tight Fixtures
Dimensions
Width | 5-7/8" |
Length | 24" |
Nominal Height | 3 3/4 in |
Nominal Width | 6 in |
Height | 3-3/4" |
Nominal Length | 2 ft |
Overall Length | 24 in |
Overall Height | 3 3/4 in |
Overall Width | 5 7/8 in |
Description
2 ft, Lens Shape Tube-Style, 4000K, 3,651 lm, 135 lm/W, Max. Fixture Wattage 27 W, LED, Sensor Type No Sensor, Mounting Style Ceiling, Surface, Suspended, Wall, Linkable No, For Bulb Type Integrated LED, LED Replacement For 2 Lamp T8, Bulb Included Yes, Dimmable Yes, DMW2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING Electronic Low Voltage Gimbal Ring Track Fixture (ET526W)
- METABO Cordless Worklight, 480 lm, Push Button (SLA14.4-18 LED bare)
- SATCO 4.5 Watt G16.5 LED Lamp, White, Candelabra Base, 90 CRI, 2700K, 120 Volts (S21207)
- NUVO LIGHTING 8 ft. LED Linear Strip Light - Watts and CCT Selectable White (65/702)
- LITHONIA LIGHTING Vapor Tight Fixture, LED, 45W, 6378 lm (FEML486000LMIMAFLWD MVOLT GZ10 50K 80CRI)
- LITHONIA LIGHTING Vapor Tight Fixture, LED, 23W, 3086 lm (FEML483000LMIMAFLWD MVOLT GZ10 40K 80CRI)
- LITHONIA LIGHTING Vapor Tight Fixture, LED, 24"L, 4855L, 4000K (DMW2 L24 4000LM AFL MD MVOLTGZ1040K80CRI)
- LITHONIA LIGHTING Vapor Tight LED Fixture, 8 ft L, 87 W (CSVT L96 ALO4 MVOLT SWW3 80CRI)
- LITHONIA LIGHTING Vapor Tight Fixture, LED, 23W, 3200 lm (FEML483000LMIMAFLWD MVOLT GZ10 50K 80CRI)
- LITHONIA LIGHTING Vapor Tight Fixture, LED, 24"L, 5094L, 5000K (DMW2 L24 4000LM AFL MD MVOLTGZ1050K80CRI)
- ETI High Lumen Output Vapor Tight 4 ft. (54465141-I)
- Lithonia Lighting Vapor Tight Fixtures