Shop All Vapor Tight Fixtures
Lithonia Lighting
Vapor Tight Fixture, LED, 24"L, 2661L, 5000K
Mfr # DMW2 L24 2000LM AFL MD MVOLTGZ1050K80CRI
Zoro # G3109261
product price: $231.99
/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type LED
- Lamp Watts 18
- Fixture Wattage 18
- Voltage 120/277V
- Housing Material Fiberglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # DMW2 L24 2000LM AFL MD MVOLTGZ1050K80CRI
- Zoro # G3109261
- UPC # 193047535243
- Country of Origin Mexico
- Category Vapor Tight Fixtures
Dimensions
Nominal Height | 3 3/4 in |
Nominal Length | 2 ft |
Width | 5-7/8" |
Length | 24" |
Nominal Width | 6 in |
Height | 3-3/4" |
Overall Width | 5 7/8 in |
Overall Length | 24 in |
Overall Height | 3 3/4 in |
Description
2 ft, Lens Shape Tube-Style, 5000K, 2,661 lm, 148 lm/W, Max. Fixture Wattage 18 W, LED, Sensor Type No Sensor, Mounting Style Ceiling, Surface, Suspended, Wall, Linkable No, For Bulb Type Integrated LED, LED Replacement For 1 Lamp T8, Bulb Included Yes, Dimmable Yes, DMW2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALDMANN Task Light, Gooseneck Type, 8.5W (113184000-00680272)
- SIMPLE DESIGNS 1W LED Gooseneck Clip Light Desk Lamp (LD2015-SLV)
- HADCO Accent Light, HID/Incandescent, 120V (BU4-H)
- PURE GARDEN 12.2 Stainless Steel Outdoor Solar Path Lights, Bronze, 12PK (50-LG1069)
- LITHONIA LIGHTING Vapor Tight Fixture, LED, 68W, 9502 lm (FEML488000LMIMAFLWD MVOLT GZ10 50K 80CRI)
- LITHONIA LIGHTING Vapor Tight Fixture, LED, 24"L, 3651L, 4000K (DMW2 L24 3000LM AFL MD MVOLTGZ1040K80CRI)
- LITHONIA LIGHTING 150 Watt, Incandescent, Vapor Tight Fixture (VC150I M12)
- LITHONIA LIGHTING Vapor Tight Fixture, LED, 68W, 9165 lm (FEML488000LMIMAFLWD MVOLT GZ10 40K 80CRI)
- LITHONIA LIGHTING Vapor Tight Fixture, LED, 80W, 10155 lm (FEML4810000LMIMAFLWDMVOLTGZ1040K80CRI)
- LITHONIA LIGHTING Vapor Tight Fixture, LED, 23W, 3086 lm (FEML483000LMIMAFLWD MVOLT GZ10 40K 80CRI)
- COLUMBIA LIGHTING Vapor Tight Fixture, 136W, 15000 lm, 4000K (LXEM8-40VL-RFA-EDU)
- Lithonia Lighting Vapor Tight Fixtures