Shop All Vapor Tight Fixtures
This Product is Discontinued
Lithonia Lighting
Vapor Tight Fixture, 78W, 120-277V (Discontinued)
Mfr # VAP 232 WD
Zoro # G0918136
Free Shipping & Returns
This Product is Discontinued
Key Features
- Lamp Quantity 2
- Lamp Type Fluorescent
- Lamp Watts 32
- Fixture Wattage 78
- Voltage 120/277V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lithonia Lighting
- MFR # VAP 232 WD
- Zoro # G0918136
- UPC # 745974302483
- Country of Origin United States
- Category Vapor Tight Fixtures
Dimensions
Nominal Length | 4 1/2 ft |
Overall Width | 8 1/4 in |
Overall Height | 4 1/8 in |
Overall Length | 54 3/4 in |
Description
4 1/2 ft, Lens Shape Flat, Max. Fixture Wattage 32 W, Fluorescent, Sensor Type No Sensor, Mounting Style Surface, Suspended, Linkable No, For Bulb Type T8, Bulb Included No, Dimmable No, VAP
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.