Shop All HID Fixture Accessories
Lithonia Lighting
Unselectable Cord, OnePassOCU, 480V, 5FT
Mfr # OCU 480 TAP12 05 WH M35
Zoro # G2207642
product price: $32.69
/ea
$32.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Reloc, OnePass OCU
- Voltage 480V AC
- For Use With Aisle Lighter Fluorescent High Bay, Fluorescent High Bay, PROTEON(TM) SL Linear LED High Bay, SPEC-BEAM(TM) Full-sided Fluorescent High Bay
- Description/Special Features Polarized, non-circuit, selectable plug-in connection for industrial fixtures, Tap from positions 1 and 2, White Cord
- Length (In.) 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # OCU 480 TAP12 05 WH M35
- Zoro # G2207642
- UPC # 745975596805
- Country of Origin United States
- Category HID Fixture Accessories
Dimensions
Length (In.) | 60 in |
Overall Width | 7/16 in |
Overall Length | 5 in |
Overall Height | 2 1/4 in |
Details
Item | Unselectable Cord |
Type | Reloc, OnePass OCU |
Voltage | 480V AC |
For Use With | Aisle Lighter Fluorescent High Bay, Fluorescent High Bay, PROTEON(TM) SL Linear LED High Bay, SPEC-BEAM(TM) Full-sided Fluorescent High Bay |
Description/Special Features | Polarized, non-circuit, selectable plug-in connection for industrial fixtures, Tap from positions 1 and 2, White Cord |
Standards | cULus listed, UL Listed |
Accessory Type | Modular Wiring |
Description
For Use With Aisle Lighter Fluorescent High Bay, Fluorescent High Bay, PROTEON(TM) SL Linear LED High Bay, SPEC-BEAM(TM) Full-sided Fluorescent High Bay, 5 in Overall Length, 7/16 in Overall Width, 2 1/4 in Overall Height, 480V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COAST Coast 3004960 XPH25R 400 Lumens LED Head Lamp CR123 Battery; Black (3004960)
- ILC Replacement for TCP 11316 replacement light bulb lamp (11316 TCP)
- ILC Replacement for Norman Lamps 300ps30/fr replacement light bulb lamp (300PS30/FR NORMAN LAMPS)
- HALO Reflector Trim, 692 (692SC)
- LITHONIA LIGHTING Hook, Male, HID Fixture (HKM)
- LITHONIA LIGHTING 2-Port Cable, OnePassOC2,277V, 9FT (OC2 277 12/4G 09 M10)
- LITHONIA LIGHTING Loop, Male, HID Fixture (LPM)
- LITHONIA LIGHTING 2-Port Cable, OnePassOC2,480V, 25FT (OC2 480 12/2G 25 M4)
- LITHONIA LIGHTING Power Tee, Quick-FlexQPT, 120V, 9FT (QPT120 12/3G09 M10)
- LITHONIA LIGHTING Circuit Selector, OnePassOCS, 277V, 5FT (OCS 277 05 WH M35)
- COLUMBIA LIGHTING Replacement Lens, For Recessed Troffers (LENS-A12.125 22.500-46.562)
- Lithonia Lighting HID Fixture Accessories