Shop All Under Cabinet Lighting
This Product is Discontinued
Lithonia Lighting
Undercabinet Fixture, T8, 15W, 120V (Discontinued)
Mfr # UC8 15 120 SWR M6
Zoro # G1466403
This Product is Discontinued
Key Features
- Fixture Type - Under Cabinet Lights Linear Light
- Nominal Length 18 3/8 in
- Lighting Technology Fluorescent
- Max. Fixture Wattage 32.0 W
- Light Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lithonia Lighting
- MFR # UC8 15 120 SWR M6
- Zoro # G1466403
- UPC # 784231183656
- Country of Origin Unknown
- Category Under Cabinet Lighting
Dimensions
Nominal Length | 18 3/8 in |
Nominal Width | 4 in |
Width | 4" |
Cord Length - Fixtures | Cordless |
Length | 18-3/8" |
Height | 1-3/8" |
Nominal Height | 1 3/8 in |
Overall Height | 1 3/8 in |
Cord Length | Cordless |
Overall Width | 4 in |
Manufacturer Warranty Length | 2 yr Limited Warranty |
Overall Length | 18 in |
Description
Undercabinet Fixture, Lighting Technology Fluorescent, Connection Type Hardwired, Voltage 120V AC, Overall Length 18 in, Maximum Fixture Wattage 15 W, Dimmable No, Housing Material Steel, Linkable Yes, Switch Function On/Off, Includes Bulb No, Bulb Quantity 1, Cord Length Cordless, Dimming Method No Dimming, Dimming Type No Dimming, Environmental Rating Damp Location Rated, Features Shatter-Resistant Acrylic White Diffuser, Snap On/Off Service Tray, Zip-Lock Design for Easy Lamp Access
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.