Shop All Under Cabinet Lighting
This Product is Discontinued
Lithonia Lighting
Undercabinet Fixture, T5, 8W, 120V (Discontinued)
Mfr # UC 12E 120 SWR M6
Zoro # G2932221
This Product is Discontinued
Key Features
- Fixture Type - Under Cabinet Lights Linear Light
- Nominal Length 12 3/8 in
- Lighting Technology Fluorescent
- Max. Fixture Wattage 8.0 W
- Light Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # UC 12E 120 SWR M6
- Zoro # G2932221
- UPC # 784231123317
- Country of Origin Unknown
- Category Under Cabinet Lighting
Dimensions
Nominal Length | 12 3/8 in |
Height | 1-1/8" |
Nominal Width | 5 in |
Length | 12-3/8" |
Nominal Height | 1 1/8 in |
Cord Length - Fixtures | Cordless |
Width | 5" |
Overall Width | 5 in |
Overall Height | 1 1/8 in |
Cord Length | Cordless |
Overall Length | 12 3/8 in |
Manufacturer Warranty Length | 2 yr Limited Warranty |
Description
Undercabinet Fixture, Lighting Technology Fluorescent, Connection Type Hardwired, Voltage 120V AC, Overall Length 12 3/8 in, Maximum Fixture Wattage 8 W, Dimmable No, Housing Material Steel, Linkable Yes, Switch Function On/Off, Includes Bulb No, Bulb Quantity 1, Cord Length Cordless, Dimming Method No Dimming, Dimming Type No Dimming, Environmental Rating Damp Location Rated, Features Shatter-Resistant Acrylic White Diffuser, Snap On/Off Service Tray, Zip-Lock Design for Easy Lamp Access
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.