Shop All HID Fixture Accessories
Lithonia Lighting
Tong Hanging Kit, F/UNS, UND, EJS, EJD, PK2
Mfr # THUN J2
Zoro # G2448126
product price: $8.49
/pk 2, $4.25/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Tong
- For Use With 3GU63-64, 3GU67-68, 3GU71, 3GU73, 3XY84, 3YA17, 3YA18, 4LB74-76, 4LB78-81, 4LB83, 5XY74, 5XY77, 5YA64-65, 5YA68-71, 5YA74-78, 5YA80, 6AA14-19, EJD Series, EJS Series, UND Series, UNS Series
- Includes Hanger and Bolt
- Height 2-1/2"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # THUN J2
- Zoro # G2448126
- UPC # 784231015469
- Country of Origin Mexico
- Category HID Fixture Accessories
Dimensions
Height | 2-1/2" |
Nominal Length | 4 in |
Width | 2-1/2" |
Nominal Height | 2 1/2 in |
Nominal Width | 2 1/2 in |
Length | 4" |
Height (In.) | 2.5 |
Width (In.) | 2.5 |
Length (In.) | 4 |
Overall Width | 2 1/2 in |
Overall Height | 2 1/2 in |
Overall Length | 4 in |
Details
Item | Tong Hanging Kit |
Type | Tong |
For Use With | 3GU63-64, 3GU67-68, 3GU71, 3GU73, 3XY84, 3YA17, 3YA18, 4LB74-76, 4LB78-81, 4LB83, 5XY74, 5XY77, 5YA64-65, 5YA68-71, 5YA74-78, 5YA80, 6AA14-19, EJD Series, EJS Series, UND Series, UNS Series |
Includes | Hanger and Bolt |
Material | Steel |
Warranty | 1 yr |
Description/Special Features | 95 Degrees F (35 Degrees C) Maximum Ambient Temperature When Using the THUN |
Sub-Category | Fixture Hanging and Mounting |
Primary Color | White |
Match Code | G |
Color | White |
Finish | Unfinished |
Description
Tong Hanging Kit, For Use With 3GU63-64, 3GU67-68, 3GU71, 3GU73, 3XY84, 3YA17, 3YA18, 4LB74-76, 4LB78-81, 4LB83, 5XY74, 5XY77, 5YA64-65, 5YA68-71, 5YA74-78, 5YA80, 6AA14-19, EJD Series, EJS Series, UND Series, UNS Series, Overall Width 2 1/2 in, Overall Length 4 in, Overall Height 2 1/2 in, Includes Hanger and Bolt, Material Steel, Finish Unfinished, Color White, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT GE75W 5 WHT Globe Bulb (36193)
- LUMAPRO Miniature Halogen Bulb, 60 lm, 5.0W, Clear (Q5T3/CL-1PK)
- ILC Replacement For LUTRON EC5T832GUNV2 (EC5T832GUNV2)
- LAVISH HOME Lavish Home 72-LMP3011 Modern Brushed Steel Table Lamps - Set of 2 (72-LMP3011)
- LITHONIA LIGHTING Hook, Male, HID Fixture (HKM)
- LITHONIA LIGHTING Circuit Selector, OnePassOCS, 277V, 5FT (OCS 277 05 WH M35)
- LITHONIA LIGHTING 2-Port Cable, OnePassOC2,277V, 15FT (OC2 277 12/3G 15 M5)
- LITHONIA LIGHTING 2-Port Cable, OnePassOC2,277V, 31FT (OC2 277 12/3G 31 M3)
- LITHONIA LIGHTING Converter, OnePassOC, 277V, 4In (OC 277 12/4G M10)
- LITHONIA LIGHTING 2-Port Cable, OnePassOC2,480V, 31FT (OC2 480 12/3G 31 M3)
- LITHONIA LIGHTING 2-Port Cable, OnePassOC2,277V, 15FT (OC2 277 12/4G 15 M5)
- Lithonia Lighting HID Fixture Accessories