Shop All Outdoor Lighting Accessories
This Product is Discontinued
Lithonia Lighting
Tenon Slipfitter, Use With TFM Floodlight (Discontinued)
Mfr # TFMTS U
Zoro # G0871543
This Product is Discontinued
Key Features
- For Use With And TFM 150S RB TB XHP LPI, Mfr. No. TFM 100M RB TB LPI, TFM 175M RB TB LPI
- Height 5 3/16 in
- Includes Mounting Hardware
- Width 3 3/16 in
- Description/Special Features 2-3/8" I.D., For Ground Mounting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # TFMTS U
- Zoro # G0871543
- UPC # 00784231033319
- Country of Origin United States
- Category Outdoor Lighting Accessories
Dimensions
Height | 5 3/16 in |
Width | 3 3/16 in |
Length | 3 3/16 in |
Details
Item | Tenon Slipfitter |
For Use With | And TFM 150S RB TB XHP LPI, Mfr. No. TFM 100M RB TB LPI, TFM 175M RB TB LPI |
Includes | Mounting Hardware |
Description/Special Features | 2-3/8" I.D., For Ground Mounting |
Type | TFM Series |
Match Code | A |
Accessory Type | Tenon Slipfitter |
Description
Tenon Slipfitter, For Use With And TFM 150S RB TB XHP LPI, Mfr. No. TFM 100M RB TB LPI, TFM 175M RB TB LPI, Height 5 3/16 in, Width 3 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.