Shop All Outdoor Lighting Accessories
Lithonia Lighting
Tenon Mount Slipfitter
Mfr # FTSU
Zoro # G0605315
original price:
$48.85
18% off
new price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With TFA/TFL/TFR/TV Series
- Description/Special Features Mounts on 2-3/8" TO 2-7/8" Outside Dia Tenon
- Height 4 7/8 in
- Length 4 7/8 in
- Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # FTSU
- Zoro # G0605315
- UPC # 00784231036990
- Country of Origin United States
- Category Outdoor Lighting Accessories
Dimensions
Height | 4 7/8 in |
Length | 4 7/8 in |
Width | 4 in |
Details
Item | Tenon Mount Slipfitter |
For Use With | TFA/TFL/TFR/TV Series |
Description/Special Features | Mounts on 2-3/8" TO 2-7/8" Outside Dia Tenon |
Accessory Type | Tenon Mount Slipfitter |
Description
Tenon Mount Slipfitter, For Use With TFA/TFL/TFR/TV Series, Height 4 7/8 in, Width 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACUITY BRANDS LIGHTING LITHONIA Lithonia Lighting, 4' LED Square-Basket Wraparound MVOLT 30L 3500 CCT (SBL4 LP835)
- SATCO 9W PL LED Light Bulb - G24d (2-Pin) Base - Frost Finish (S8533)
- SIGNIFY F13T5/Bw/21 12/1 (546481)
- ASTRO PNEUMATIC Rechargeable Led Slim Light W/Top Flashlight, 650Lm (65SL)
- LITHONIA LIGHTING LED Floodlight, 11W, CRI 65.1,835L, 5000K (OLB F 8 50K)
- LITHONIA LIGHTING Bracket, Mounting, Angle (FSAB DDB U)
- CAMCO FABRIC PARTY LIGHT HOLDERS, PK 7 (42733)
- METALUX Surface Mount 6.5" Wt, 2X4 (SK-24-WT)
- 1STSOURCE PRODUCTS 2.375" Standard Round Pole Cap (86-00040)
- 1STSOURCE PRODUCTS 3.25" Round Pole Cap (86-00014)
- LAMPLIGHT Hooper 1/8 in. X 8 in. L Round Wick Shape Cotton Lamp Wick 5 pk, 5PK (9997)
- Lithonia Lighting Outdoor Lighting Accessories