Shop All Fluorescent Lighting Accessories
Lithonia Lighting
Swivel Stem Hanger, F/HB8, HB5, AF Fixture
Mfr # SQ24
Zoro # G2200046
product price: $30.45
/ea
$30.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5/8 In
- Includes 24 in Stem Kit
- Sub-Category Fixture Hanging and Mounting
- Description/Special Features 5/8 in Shaft dia, Grid T Ceiling Mount
- Warranty 1 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # SQ24
- Zoro # G2200046
- UPC # 784231041376
- Country of Origin United States
- Category Fluorescent Lighting Accessories
Dimensions
Width | 5/8 In |
Nominal Width | 5/8 in |
Length | 24 |
Nominal Length | 24 in |
Overall Length | 24 in |
Overall Width | 2/3 in |
Overall Height | 1 1/4 in |
Details
Includes | 24 in Stem Kit |
Item | Swivel Stem Hanger |
Sub-Category | Fixture Hanging and Mounting |
Description/Special Features | 5/8 in Shaft dia, Grid T Ceiling Mount |
Warranty | 1 yr |
Primary Color | White |
For Use With | AF Series, AFP Series, AW Series, C Series, CA Series, CB Series, CLM Series, CS Series, DM Series, DMS Series, DMSW Series, DMW Series, EJD Series, EJS Series, L Series, LA Series, LB Series, MS5 Series, MS5HB Series, MS5SS Series, MS8 Series, PM3X Series, PMOX Series, PV Series, S Series, SM Series, SS Series, SST Series, UND Series, UNS Series, VC Series, VR Series |
Material | Steel |
Finish | Steel |
Color | White |
Type | Swivel Stem |
Housing Finish | Steel |
Match Code | F |
Description
Swivel Stem Hanger, For Use With AF Series, AFP Series, AW Series, C Series, CA Series, CB Series, CLM Series, CS Series, DM Series, DMS Series, DMSW Series, DMW Series, EJD Series, EJS Series, L Series, LA Series, LB Series, MS5 Series, MS5HB Series, MS5SS Series, MS8 Series, PM3X Series, PMOX Series, PV Series, S Series, SM Series, SS Series, SST Series, UND Series, UNS Series, VC Series, VR Series, Overall Width 2/3 in, Overall Length 24 in, Overall Height 1 1/4 in, Includes 24 in Stem Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA Plug-In CFL Bulb, 13W, 900 lm, 4100K (CF13DD/E/841/ECO)
- LUMINATION LED Recessed Troffer, 44W, 4800 lm (LVT24B048MM840VQLTWHTE)
- SATCO 9W T8 LED 2 ft. 40K G13 Base 50K Hours 1150L Type B BBP 1 or 2 Ended (S39902)
- PELICAN Yellow No Led 256 lm (3415MCC)
- LITHONIA LIGHTING Aircraft Cable Hanging Kit, F/IBZ Fix, PR (IBAC120 M100)
- LITHONIA LIGHTING Replacement Lens, F/11432 32 1/4 GEB WH (D15SBDDROP)
- LITHONIA LIGHTING Chain Hanging Kit, F/Industrial Strip, PK2 (HC36 M12)
- LITHONIA LIGHTING Replacement Lens, F/Mfr. No. GT2U MV (L2GT82 A12 WWGR)
- LITHONIA LIGHTING Replacement Lens, F/8 ft. DMW Series (DDM96)
- LITHONIA LIGHTING Power Cord, F/IBZ with Modular Receptacle (CS11WIMP)
- GENERAL MANUFACTURING Lig Flu 25ft. 15W Flourescent End Light (1215-2500)
- Lithonia Lighting Fluorescent Lighting Accessories