Shop All HID Fixture Accessories
Lithonia Lighting
Sport Light Reflector
Mfr # GP20A U
Zoro # G1156477
product price: $87.99
/ea
Free Shipping & Returns
$87.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 50M/GP4, 250S/GP5, 400M/GP4, 400S/GP4/5, 1000M/GP4/5, 1500M/GP4/5
- Reflector Type Enclosed
- Series TV
- Width 21 1/2 in
- Diameter 21 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # GP20A U
- Zoro # G1156477
- UPC # 784231032909
- Country of Origin United States
- Category HID Fixture Accessories
Dimensions
Width | 21 1/2 in |
Diameter | 21 1/2 in |
Height | 31 1/2 in |
Width (In.) | 21-1/2 |
Height (In.) | 31-1/2 |
Overall Width | 21 1/2 in |
Overall Height | 31 1/2 in |
Overall Length | 21 1/2 in |
Details
Item | HID Fixture Accessories |
For Use With | 50M/GP4, 250S/GP5, 400M/GP4, 400S/GP4/5, 1000M/GP4/5, 1500M/GP4/5 |
Reflector Type | Enclosed |
Series | TV |
Refractor/Reflector Material | Aluminum |
Material | Aluminum |
Color | Silver |
Description
HID Fixture Accessories, For Use With 50M/GP4, 250S/GP5, 400M/GP4, 400S/GP4/5, 1000M/GP4/5, 1500M/GP4/5, 21 1/2 in Overall Length, 21 1/2 in Overall Width, 31 1/2 in Overall Height, Silver Color, Enclosed Reflector Type, Aluminum Material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS Ballast Kit, Magnetic, MHM90 or M140Quad (GEM100MLTLC3D-5 QUAD)
- ILC Replacement for Bulbrite Cf18ww/gu24/dm replacement light bulb lamp (CF18WW/GU24/DM BULBRITE)
- LUMAPRO Miniature Incandescent Bulb, 195 lm, 25W (25T7/DC-1PK)
- LITHONIA LIGHTING Power Cord, 72 In Length (GFA PWS1836)
- LITHONIA LIGHTING 2-Port Cable, OnePassOC2,480V, 25FT (OC2 480 12/3G 25 M4)
- LITHONIA LIGHTING Wire Guard, F/C and UN (5 In W) Fixtures (WGCUN NST)
- LITHONIA LIGHTING 2-Port Cable, OnePassOC2,480V, 31FT (OC2 480 12/3G 31 M3)
- LITHONIA LIGHTING Chain, Fixture Safety (SCK)
- LITHONIA LIGHTING Converter, OnePassOC, 277V, 4In (OC 277 12/4G M10)
- LITHONIA LIGHTING Circuit Selector, OnePassOCS, 277V, 10FT (OCS 277 10 WH M25)
- LITHONIA LIGHTING 2-Port Cable, OnePassOC2,277V, 15FT (OC2 277 12/3G 15 M5)
- Lithonia Lighting HID Fixture Accessories