Shop All Recessed Troffer Lights
This Product is Discontinued
Lithonia Lighting
Shoplight, F32T8, 32W, 120V (Discontinued)
Mfr # 1241DP RE
Zoro # G0365671
This Product is Discontinued
Key Features
- Ambient Temp. Range 0 Degrees to 108 Degrees F
- Fixture Height 2 9/16 in
- Standards UL Listed
- Number of Light Bars 2
- Fixture Temp. Range 0 Degrees to 108 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lithonia Lighting
- MFR # 1241DP RE
- Zoro # G0365671
- UPC # 745974671183
- Country of Origin Unknown
- Category Recessed Troffer Lights
Dimensions
Fixture Height | 2 9/16 in |
Length | 48" |
Manufacturers Warranty Length | 2 yr |
Fixture Length | 48 in |
Height | 2-9/16" |
Channel Width | 5 1/4 in |
Width | 5-1/4" |
Fixture Width | 5 1/4 in |
Nominal Size - Fixtures | 4 ft x 1/2 ft |
Overall Length | 5 1/4 in |
Overall Height | 2 1/2 in |
Cord Length | 5 ft |
Overall Width | 48 in |
Description
Shoplight, Shop Lights Fixture Type, 2 Lamp Quantity, F32T8 Lamp Type, 56 Fixture Wattage, 32 Lamp Watts, 120 Voltage, Description/Special Features Cold Weather Electronic Ballast, 0 to 108 Degrees F Ambient Temp. Range, 48 In. Length, 2-9/16 In. Height, 5-1/4 In. Width, Silver Diamond Plate Housing Finish, Lamp Included No, Suspended Mounting, Apertured Reflector Type, Ballast Quantity 1, Electronic Ballast Type, Channel Connector Preassembled, 5-1/4 In. Channel Width, Metal Gauge 20 aluminum
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.