Shop All LED Outdoor Lighting
This Product is Discontinued
Lithonia Lighting
Security Lighting, Arm Mounted, MH, 100W (Discontinued)
Mfr # TDD100ML 120 M2
Zoro # G0405824
Free Shipping & Returns
This Product is Discontinued
Key Features
- Fixture Voltage 120
- Housing Finish Aluminum
- Watts 100W
- Mounting Directly to Wall
- Fixture Length 15 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # TDD100ML 120 M2
- Zoro # G0405824
- UPC # 00745974100140
- Country of Origin Unknown
- Category LED Outdoor Lighting
Dimensions
Fixture Length | 15 1/2 in |
Fixture Height | 17 in |
Fixture Width | 13 in |
Height | 17 in |
Width | 13 in |
Length | 15 1/2 in |
Description
Fixed Beam Angle Light, Number of Lightheads 1, Fixture Wattage 100 W, Light Distribution Shape Type V, Light Technology Metal Halide, Color Temperature 2100K, Voltage 120V AC, Height 17 in, Width 13 in, Suggested Lamp Item No. 2YGD6, Lamp Watts 100 W, Fixture Housing Color Silver, Fixture Housing Material Die-Cast Aluminum
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.