Shop All LED Outdoor Lighting
This Product is Discontinued
Lithonia Lighting
Security Lighting, Arm Mounted, HPS, 150W (Discontinued)
Mfr # TDD150SL 120 M2
Zoro # G2706103
This Product is Discontinued
Key Features
- Fixture Voltage 120V
- Housing Finish Aluminum
- Watts 150W
- Mounting Arm
- Fixture Length 15 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lithonia Lighting
- MFR # TDD150SL 120 M2
- Zoro # G2706103
- UPC # 00745973506172
- Country of Origin China
- Category LED Outdoor Lighting
Dimensions
Fixture Length | 15 1/2 in |
Fixture Height | 17 in |
Fixture Width | 13 in |
Height | 17 in |
Width | 13 in |
Length | 15 1/2 in |
Description
Fixed Beam Angle Light, Number of Lightheads 1, Fixture Wattage 150 W, Light Distribution Shape Type V, Light Technology High Pressure Sodium, Color Temperature 3500K, Voltage 120V AC, Height 17 in, Width 13 in, Suggested Lamp Item No. 2V713, Lamp Watts 150 W, Fixture Housing Color Silver, Fixture Housing Material Die-Cast Aluminum
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.