Shop All LED Outdoor Lighting
This Product is Discontinued
Lithonia Lighting
Security Lighting, 120/208/240/277V, 400W (Discontinued)
Mfr # KAD 400M SR4SC TB SCWA SPD04 LPI
Zoro # G0918084
Free Shipping & Returns
This Product is Discontinued
Key Features
- Fixture Voltage 120 to 277V
- Housing Finish Dark Bronze
- Mounting Pole with 4" Arm
- Operating Temp. Range 25 Degrees C
- Fixture Length 17 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # KAD 400M SR4SC TB SCWA SPD04 LPI
- Zoro # G0918084
- UPC # 00745975243136
- Country of Origin Unknown
- Category LED Outdoor Lighting
Dimensions
Fixture Length | 17 1/2 in |
Fixture Height | 7 1/4 in |
Fixture Width | 17 1/2 in |
Width | 17 1/2 in |
Height | 7 1/4 in |
Length | 17-1/2" |
Description
Area/Security Light Fixture, Light Distribution Shape Type IV, Voltage 120-277V AC, Height 7 1/4 in, Width 17 1/2 in, Suggested Lamp Item No. 6XV25, Lamp Watts 400 W, Fixture Housing Color Bronze, Fixture Housing Material Die-Cast Aluminum, Max. Operating Temp. 40 Degrees C, Min. Operating Temp. -40 Degrees C, Socket Type Mogul Base, Standards CSA Certified, IP65 Rated, UL Listed for Wet Locations
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.