Shop All Security & Flood Lights
This Product is Discontinued
Lithonia Lighting
Security Floodlight, 3100 lm, 120V, 9-1/2"L (Discontinued)
Mfr # OLF 3RH 40K 120 PE BZ M4
Zoro # G4432850
Free Shipping & Returns
This Product is Discontinued
Key Features
- Fixture Mounting Location Wall
- Lighting Technology LED
- LED Replacement For 150W PAR
- Fixture Voltage 120
- Lamp Type - Fixtures Integrated LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # OLF 3RH 40K 120 PE BZ M4
- Zoro # G4432850
- UPC # 00889804043792
- Country of Origin Unknown
- Category Security & Flood Lights
Dimensions
Fixture Length | 9 1/2 in |
Width | 6-3/4" |
Fixture Height | 4 3/4 in |
Fixture Width | 6 3/4 in |
Height | 4-3/4" |
Length | 9-1/2" |
Description
Adjustable Beam Angle Light, Number of Lightheads 3, Lumens 3100 lm, Fixture Wattage 36W, Light Distribution Shape NEMA 5x5, LED Replacement For 150W PAR, Fixture Sensor Type Photocell, Light Technology LED, Color Temperature 4000 K, Color Rendering Index 70, Voltage 120V AC, Height 4 3/4 in, Width 6 3/4 in, Fixture Housing Color Bronze, Fixture Housing Material Aluminum, Fixture Lens Material Polycarbonate, Lumens per Watt 85.6, Fixture Mounting Location Wall
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.