Shop All Recessed Troffer Lights
Lithonia Lighting
Replacement Lens, F/Mfr. No. RB232M WWGR
Mfr # D3348/DRB 4
Zoro # G3432721
original price:
$26.99
10% off
new price: $24.29
/ea
$24.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Color White
- Height 1-5/8"
- Width 5"
- Material Acrylic
- Standards Replacement parts not listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # D3348/DRB 4
- Zoro # G3432721
- UPC # 745973733516
- Country of Origin Mexico
- Category Recessed Troffer Lights
Dimensions
Height | 1-5/8" |
Width | 5" |
Nominal Length | 48 in |
Nominal Width | 5 in |
Nominal Height | 1 3/8 in |
Length | 48" |
Overall Length | 49 1/2 in |
Overall Width | 5 1/2 in |
Overall Height | 2 5/8 in |
Details
Primary Color | White |
Material | Acrylic |
Standards | Replacement parts not listed |
Includes | Acrylic Lens with Prism Pattern |
Item | Replacement Lens |
Sub-Category | Replacement Parts |
Description/Special Features | Decorative Fluorescent Fixture, Replacement Lens for 2-Lamp |
For Use With | 3348 Series |
Lens Material | Acrylic |
Lens Type | Diffuser Lens |
Finish | Unfinished |
Lens Color | White |
Type | Decorative Fluorescent Fixtures |
Description
Replacement Lens, For Use With 3348 Series, 49 1/2 in Overall Length, 5 1/2 in Overall Width, 2 5/8 in Overall Height, Diffuser Lens Lens Type, Acrylic Lens Material, White Lens Color, Unfinished Finish, Acrylic Lens with Prism Pattern Includes, Replacement parts not listed Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TCP LED, 4W G16 ND 2700K E12, Globe (LED4E12G1627K)
- ELCO LIGHTING Dead End Track Accessory (EP812W)
- ILC Replacement for Norman Lamps Sox18 replacement light bulb lamp (SOX18 NORMAN LAMPS)
- WESTGATE LLVT-4FT-100W-50K-D2-FT REPLACEMENT LENS FOR LED LINEAR VAPOR LIGHT (LLVT-4FT-100W-50K-D)
- LITHONIA LIGHTING Cleanroom Fixture, T8,112W, 120-277V (2SRT G 4 32 FW A12125V MVOLT 1/4 GEB10IS)
- LITHONIA LIGHTING Recessed Troffer, T5, 63W, 120-277V (2SP5 G 2 28T5 A12125 MVOLT GEB10PS)
- LITHONIA LIGHTING Drywall Grid Adapter Kit, F/2x4ft Troffer (DGA24)
- LITHONIA LIGHTING Drywall Grid Adapter Kit, F/2x2ft Troffer (DGA22)
- LITHONIA LIGHTING Fixture, Low Profile (TLB 2 32 MVOLT 1/4 GEB10IS)
- LITHONIA LIGHTING Replacement Lens, F/Mfr. No. LB 2 32MV (DLB48)
- ADVANCE Ballast Elec 3-4 F32T8 (ICN4P32N35I)
- Lithonia Lighting Recessed Troffer Lights