Shop All Fluorescent Lighting Accessories
This Product is Discontinued
Lithonia Lighting
Replacement Lens, F/4 ft. EFS Series (Discontinued)
Mfr # DEFSACR
Zoro # G1768785
Free Shipping & Returns
This Product is Discontinued
Key Features
- Sub-Category Replacement Parts
- Description/Special Features EFS Acrylic replacment lens
- Primary Color Clear
- Includes Replacement Diffuser for EFS Fixture
- For Use With EFS Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # DEFSACR
- Zoro # G1768785
- UPC # 784231004777
- Country of Origin United States
- Category Fluorescent Lighting Accessories
Dimensions
Overall Length | 48 in |
Overall Width | 9 1/2 in |
Overall Height | 6 in |
Details
Sub-Category | Replacement Parts |
Description/Special Features | EFS Acrylic replacment lens |
Primary Color | Clear |
Includes | Replacement Diffuser for EFS Fixture |
For Use With | EFS Series |
Warranty | 1 yr |
Item | Replacement Lens |
Material | Acrylic |
Finish | Unfinished |
Lens Color | Clear |
Lens Type | Diffuser Lens |
Lens Material | Acrylic |
Type | EFS Series Fixtures |
Description
Replacement Lens, For Use With EFS Series, 48 in Overall Length, 9 1/2 in Overall Width, 6 in Overall Height, Diffuser Lens Lens Type, Acrylic Lens Material, Clear Lens Color, Unfinished Finish, Replacement Diffuser for EFS Fixture Includes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.