Shop All Fluorescent Lighting Accessories
Lithonia Lighting
Replacement Lens, F/11430 32 GEB WH
Mfr # DSBDDROP
Zoro # G0446031
product price: $34.89
/ea
$34.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nominal Width 15 1/2 in
- Primary Color White
- Standards CSA Certified, Energy Star Certified, UL Listed
- For Use With 11430 Series
- Nominal Length 53 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # DSBDDROP
- Zoro # G0446031
- UPC # 784231126943
- Country of Origin United States
- Category Fluorescent Lighting Accessories
Dimensions
Nominal Width | 15 1/2 in |
Nominal Length | 53 1/8 in |
Nominal Height | 4 1/8 in |
Length | 53-1/8" |
Height | 4-1/8" |
Width | 15-1/2" |
Overall Length | 53 1/8 in |
Overall Width | 15 1/2 in |
Overall Height | 3 1/4 in |
Details
Primary Color | White |
Standards | CSA Certified, Energy Star Certified, UL Listed |
For Use With | 11430 Series |
Material | Acrylic |
Item | Acrylic Diffuser |
Sub-Category | Replacement Parts |
Description/Special Features | Decorative Fluorescent Fixture, Dropped White Acrylic Diffuser |
Finish | Unfinished |
Lens Type | Diffuser Lens |
Lens Material | Acrylic |
Lens Color | White |
Type | Decorative Fluorescent Fixture |
Description
Acrylic Diffuser, For Use With 11430 Series, 53 1/8 in Overall Length, 15 1/2 in Overall Width, 3 1/4 in Overall Height, Diffuser Lens Lens Type, Acrylic Lens Material, White Lens Color, Unfinished Finish, CSA Certified, Energy Star Certified, UL Listed Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 1 Round Recessed Oak™ Downlight" (E1L02FSDW)
- COMMERCIAL LED 2X2 Backlit Light 4PK (CLP7-2X2-BLS-40WD-50KBN)
- ILC Replacement for Socket G9 Socket Pg-9ha 6 replacement light bulb lamp (G9 SOCKET PG-9HA 6 SOCKET)
- SATCO . BR30 E26 (Medium) LED Bulb Natural Light 65 W 6 pk, 6PK (S9058)
- LITHONIA LIGHTING Replacement Lens, F/Mfr. No. GT2U MV (L2GT82 A12 WWGR)
- LITHONIA LIGHTING Chain Hanging Kit, F/Industrial Strip, PK2 (HC36 M12)
- LITHONIA LIGHTING Replacement Lens, F/8 ft. DMW Series (DDM96)
- LITHONIA LIGHTING Aircraft Cable Hanging Kit, F/IBZ Fix, PR (IBAC120 M100)
- LITHONIA LIGHTING Replacement Lens, F/11432 32 1/4 GEB WH (D15SBDDROP)
- LITHONIA LIGHTING Swivel Stem Hanger, F/HB8, HB5, AF Fixture (SQ24)
- LITHONIA LIGHTING Replacement Lens, F/4 ft. DMW Series (DDM48)
- Lithonia Lighting Fluorescent Lighting Accessories