Shop All Wall Bracket Fixtures
This Product is Discontinued
Lithonia Lighting
Replacement Diffuser, F/WP 2 32 MVOLT (Discontinued)
Mfr # DWP48
Zoro # G3487854
This Product is Discontinued
Key Features
- For Use With WP 1 54T5HO MVOLT GEB10PS, WP 2 32 120 2/1 GEB10IS BF CO S4, WP 2 32 MVOLT GEB10IS, WP 2 32 MVOLT GEB10IS DO
- Description/Special Features Replacement diffuser 4 ft
- Sub-Category Replacement Parts
- Primary Color White
- Material Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # DWP48
- Zoro # G3487854
- UPC # 784231110263
- Country of Origin Mexico
- Category Wall Bracket Fixtures
Dimensions
Nominal Length | 48 in |
Nominal Size | 1/2 ft x 4 ft |
Overall Length | 48 in |
Overall Width | 5 1/2 in |
Details
For Use With | WP 1 54T5HO MVOLT GEB10PS, WP 2 32 120 2/1 GEB10IS BF CO S4, WP 2 32 MVOLT GEB10IS, WP 2 32 MVOLT GEB10IS DO |
Description/Special Features | Replacement diffuser 4 ft |
Sub-Category | Replacement Parts |
Item | Replacement Diffuser |
Primary Color | White |
Material | Acrylic |
Color | White |
Panel Thickness | 2 5/8 in |
Diffuser Surface Style | Prismatic |
Type | 4 Foot WP Series Fixtures |
Description
Prismatic, 1/2 ft x 4 ft, Acrylic, 2 5/8 in Panel Thickness, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.