Shop All Wall Bracket Fixtures
This Product is Discontinued
Lithonia Lighting
Replacement Diffuser, F/WC 1 32 MVOLT (Discontinued)
Mfr # DWC48
Zoro # G1647055
This Product is Discontinued
Key Features
- Primary Color White
- Material Acrylic
- Sub-Category Replacement Parts
- Nominal Length 48 in
- Length 48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # DWC48
- Zoro # G1647055
- UPC # 784231088401
- Country of Origin Mexico
- Category Wall Bracket Fixtures
Dimensions
Nominal Length | 48 in |
Length | 48" |
Nominal Width | 4 5/8 in |
Nominal Height | 4 9/16 in |
Overall Length | 48 in |
Overall Width | 4 5/8 in |
Overall Height | 4 1/2 in |
Nominal Size | 1/2 ft x 4 ft |
Details
Primary Color | White |
Material | Acrylic |
Sub-Category | Replacement Parts |
Item | Replacement Diffuser |
For Use With | WC 1 32 120 GEB10IS CO S1, WC 1 32 MVOLT GEB10IS, WC 1 54T5HO MVOLT GEB10PS, WC 2 32 120 GEB10IS CO S1, WC 2 32 MVOLT GEB10IS |
Finish | White |
Description/Special Features | Replacement diffuser 4 ft |
Color | White |
Panel Thickness | 7/8 in |
Diffuser Surface Style | Smooth |
Type | 4 Foot WC Series Fixtures |
Description
Smooth, 1/2 ft x 4 ft, Acrylic, 7/8 in Panel Thickness, 4 1/2 in Overall Height, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.