Shop All Recessed Troffer Lights
This Product is Discontinued
Lithonia Lighting
Replacement Diffuser, F/RT5 Fixtures (Discontinued)
Mfr # DRT524
Zoro # G2735826
This Product is Discontinued
Key Features
- Description/Special Features Replacement diffuser 2x2
- Sub-Category Replacement Parts
- Material Acrylic
- Length 21-1/2"
- Width 4-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # DRT524
- Zoro # G2735826
- UPC # 745981379911
- Country of Origin Mexico
- Category Recessed Troffer Lights
Dimensions
Length | 21-1/2" |
Width | 4-1/2" |
Nominal Height | 1 21/32 in |
Nominal Length | 21 1/2 in |
Height | 1-21/32" |
Nominal Width | 4 1/2 in |
Overall Width | 4 1/2 in |
Overall Height | 1 5/8 in |
Nominal Size | 1/2 ft x 2 ft |
Overall Length | 21 1/2 in |
Details
Description/Special Features | Replacement diffuser 2x2 |
Sub-Category | Replacement Parts |
Item | Replacement Diffuser |
Material | Acrylic |
Primary Color | White |
For Use With | RT5 Series |
Panel Thickness | 1/8 in |
Diffuser Surface Style | Prismatic |
Color | White |
Description
Prismatic, 1/2 ft x 2 ft, Acrylic, 1/8 in Panel Thickness, 1 5/8 in Overall Height, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.