Shop All Recessed Troffer Lights
This Product is Discontinued
Lithonia Lighting
Replacement Diffuser, F/BWX 2 32 MVOLT (Discontinued)
Mfr # DBWX48
Zoro # G1640475
This Product is Discontinued
Key Features
- For Use With BWX 2 32 MVOLT GEB10IS
- Nominal Length 48 in
- Material Acrylic
- Description/Special Features Replacement diffuser (no longer available)
- Primary Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lithonia Lighting
- MFR # DBWX48
- Zoro # G1640475
- UPC # 784231109274
- Country of Origin Mexico
- Category Recessed Troffer Lights
Dimensions
Nominal Length | 48 in |
Nominal Size | 1/2 ft x 4 ft |
Overall Width | 6 3/8 in |
Overall Length | 48 in |
Details
For Use With | BWX 2 32 MVOLT GEB10IS |
Item | Replacement Diffuser |
Material | Acrylic |
Description/Special Features | Replacement diffuser (no longer available) |
Primary Color | White |
Sub-Category | Replacement Parts |
Color | White |
Panel Thickness | 2 in |
Diffuser Surface Style | Prismatic |
Type | 4 Foot BWX Series Fixtures |
Description
Prismatic, 1/2 ft x 4 ft, Acrylic, 2 in Panel Thickness, White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.