Shop All Recessed Troffer Lights
This Product is Discontinued
Lithonia Lighting
Replacement Diffuser, F/Avante Fixtures (Discontinued)
Mfr # D2AV MDR
Zoro # G1351761
This Product is Discontinued
Key Features
- Height 2-3/4"
- Length 47"
- Nominal Height 2 3/4 in
- Nominal Width 8 in
- Nominal Length 47 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lithonia Lighting
- MFR # D2AV MDR
- Zoro # G1351761
- UPC # 784231104484
- Country of Origin Mexico
- Category Recessed Troffer Lights
Dimensions
Height | 2-3/4" |
Length | 47" |
Nominal Height | 2 3/4 in |
Nominal Width | 8 in |
Nominal Length | 47 in |
Width | 8" |
Overall Height | 2 3/4 in |
Nominal Size | 3/4 ft x 4 ft |
Overall Width | 8 in |
Overall Length | 47 in |
Details
Description/Special Features | 2x4 2AV replacement diffuser MDR |
For Use With | Avante Series |
Item | Replacement Diffuser |
Sub-Category | Replacement Parts |
Material | Steel |
Primary Color | White |
Panel Thickness | 7/8 in |
Diffuser Surface Style | Smooth |
Color | White |
Description
Smooth, 3/4 ft x 4 ft, Steel, 7/8 in Panel Thickness, 2 3/4 in Overall Height, White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.