Shop All Emergency Lights
Lithonia Lighting
Remote Head
Mfr # ERE W SGL SQ M12
Zoro # G502319065
product price: $40.19
/ea
$40.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology LED
- Housing Material Plastic
- Adjustable Yes
- Standards cULus Listed, NEC, NFPA 101, NFPA 70, OSHA, UL924
- Housing Finish Painted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # ERE W SGL SQ M12
- Zoro # G502319065
- UPC # 193048276008
- Country of Origin China
- Category Emergency Lights
Dimensions
Overall Depth | 5 in |
Overall Width | 6 in |
Recommended Mounting Height | 11 ft |
Overall Length | 1 1/4 in |
Overall Height | 4 1/2 in |
Details
Item | Remote Head |
Lighting Technology | LED |
Housing Material | Plastic |
Adjustable | Yes |
Standards | cULus Listed, NEC, NFPA 101, NFPA 70, OSHA, UL924 |
Housing Finish | Painted |
IP Rating | Not Rated |
Number of Lamps | 1 |
Voltage | 3.6 V |
Includes | Mounting Hardware |
Housing Color | White |
Minimum Operating Temperature | 104 Degrees F |
Compatible Mfr. Model Number | ECBRM, ECC REM, ECR/ECG HO, ECRM HO, ELM2L LTP, EU2C HO, EU2L REM, EXRM |
NEMA Rating | Not Rated |
Environmental Rating | Damp Location Rated |
Bulb Replaceable | No |
Maximum Operating Temperature | 50 Degrees F |
Lamp Wattage | 1 W |
Description
Remote Head, 1 W Lamp Wattage, Lighting Technology LED, 1 Number of Lamps, Voltage 3.6 V, NEMA Rating Not Rated, Not Rated IP Rating, Not Applicable Current, Bulb Replaceable No, Adjustable Yes, Compatible Grainger Part Number 13M588, 487V38, 487V39, Compatible Mfr. Model Number ECBRM, ECC REM, ECR/ECG HO, ECRM HO, ELM2L LTP, EU2C HO, EU2L REM, EXRM, White Housing Color, Painted Housing Finish, Housing Material Plastic, Includes Mounting Hardware, Maximum Operating Temperature 50 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIND EQUIPMENT Explosion Proof Hand Lamp w/25' 16/3 SOOW Cord & Non-Expl Proof Gr. Plug (XP162LED-25P)
- ILC Replacement for GE General Electric G.E 72548 replacement light bulb lamp (72548 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Light Bulb / Lamp Cfm32w/gx24q/835 replacement light bulb lamp (CFM32W/GX24Q/835 LIGHT BULB / LAMP)
- ILC Replacement for Philips 6992p replacement light bulb lamp (6992P PHILIPS)
- LITHONIA LIGHTING Emergency Light, LED, 6VDC, 9-7/32"L, 4.8W (ELM2LF M12)
- LITHONIA LIGHTING Quantum Series 2 LED Lamps, Emergency Light (EU2C LED)
- LITHONIA LIGHTING Emergency Light, LED, 9.6VDC, 13-3/8"L, 22W (ELM6L UVOLT LTP SDRT HO)
- LITHONIA LIGHTING Emergency Light, LED, 9.6VDC, 9-23/32" L (ELM2L UVOLT LTP M12)
- LITHONIA LIGHTING Emergency Exit Light, Contractor, Black (EU2C B M6)
- LITHONIA LIGHTING LED Emergency Combo Light, Red or Green Switchable, Round Lamp Heads (ECRG RD)
- ALEDDRA G2 Emergency LED T8, 15W, 4000K, 4ft (LLT-4-EM-T8-G2-15W-40K)
- Lithonia Lighting Emergency Lights