Shop All Emergency Lights
Lithonia Lighting
Remote Head
Mfr # ERE GY T WP RD M12
Zoro # G502161824
product price: $74.35
/ea
$74.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology LED
- Housing Material Plastic
- Includes Mounting Hardware
- Number of Lamps 2
- Housing Finish Painted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # ERE GY T WP RD M12
- Zoro # G502161824
- UPC # 194994062202
- Country of Origin China
- Category Emergency Lights
Dimensions
Overall Length | 6 3/4 in |
Recommended Mounting Height | 25 ft |
Overall Height | 4 1/2 in |
Overall Depth | 4 1/2 in |
Overall Width | 6 3/4 in |
Details
Item | Remote Head |
Lighting Technology | LED |
Housing Material | Plastic |
Includes | Mounting Hardware |
Number of Lamps | 2 |
Housing Finish | Painted |
Housing Color | Gray |
Standards | cULus Listed, NEC, NFPA 101, NFPA 70, OSHA, UL924 |
IP Rating | Not Rated |
Adjustable | Yes |
Voltage | 3.6 V |
Minimum Operating Temperature | 122 Degrees F |
Maximum Operating Temperature | -22 Degrees F |
Lamp Wattage | 1 W |
NEMA Rating | Not Rated |
Compatible Mfr. Model Number | ECBRM, ECC REM, ECR/ECG HO, ECRM HO, ELM2L LTP, EU2C HO, EU2L REM, EXRM |
Bulb Replaceable | No |
Environmental Rating | Damp Location Rated |
Description
Remote Head, 1 W Lamp Wattage, Lighting Technology LED, 2 Number of Lamps, Voltage 3.6 V, NEMA Rating Not Rated, Not Rated IP Rating, Not Applicable Current, Bulb Replaceable No, Adjustable Yes, Compatible Grainger Part Number 13M588, 487V38, 487V39, Compatible Mfr. Model Number ECBRM, ECC REM, ECR/ECG HO, ECRM HO, ELM2L LTP, EU2C HO, EU2L REM, EXRM, Gray Housing Color, Painted Housing Finish, Housing Material Plastic, Includes Mounting Hardware, Maximum Operating Temperature -22 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips 200a/cl 130v replacement light bulb lamp (200A/CL 130V PHILIPS)
- ILC Replacement for Philips Tuv36bpt5 replacement light bulb lamp (TUV36BPT5 PHILIPS)
- LITEZALL 400 Lumen COB LED Jumbo Pen Light with Task Light (LA-TSK-8/32)
- SATCO NUVO LED 4 ft. Connectable Strip 36W 4000K White Finish 120V (65-1104)
- LITHONIA LIGHTING ACUITY LITHONIA 2 Halogen Lamps, Emergency Light (ELT632CNY)
- LITHONIA LIGHTING Lithonia Lighting® EU2L M12 LED Emergency Unit W/ Adjustable Optics, Thermoplastic (EU2L M12)
- LITHONIA LIGHTING Remote Head, 5 to 30V, LED, Thrmplst, Whte (ELMRE LP220L T M12)
- LITHONIA LIGHTING Emergency Light, LED, 6VDC, 13-3/8"L, 11W (ELM4L)
- LITHONIA LIGHTING Led Emergency Light (264E6T)
- LITHONIA LIGHTING Remote Head (ERE GY T WP SQ M12)
- NUVO Remote Emergency Light - Low-Voltage Backup - Single Head - Wet Location (67/136)
- Lithonia Lighting Emergency Lights