Shop All Emergency Lights
Lithonia Lighting
Remote Head, 8 to 30V, LED, Cst Alum, Sil
Mfr # ELMRW LP220L DNAXD SGL
Zoro # G500892621
product price: $58.99
/ea
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Emergency Lighting and Exit Signs 8 to 30 V
- Lamp Watts - Emergency Lighting and Exit Signs 1.2 W
- Lighting Technology LED
- Housing Material - Emergency Lighting and Exit Signs Cast Aluminum
- Mounting Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # ELMRW LP220L DNAXD SGL
- Zoro # G500892621
- UPC # 194994014997
- Country of Origin Mexico
- Category Emergency Lights
Dimensions
Length | 4 1/8 in |
Width | 3 1/4 in |
Height | 4 1/8 in |
Overall Height | 4 1/4 in |
Overall Width | 3 1/4 in |
Recommended Mounting Height | 8 1/2 ft |
Overall Depth | 3 1/4 in |
Overall Length | 4 1/4 in |
Description
Remote Head, 1 W Lamp Wattage, Lighting Technology LED, 1 Number of Lamps, Voltage 8 to 30 V, NEMA Rating Not Rated, Not Rated IP Rating, 240 mA Current, Bulb Replaceable No, Adjustable Yes, Compatible Grainger Part Number 1GC97, 1THX7, 1THX8, 2XLW3, 2XLW4, 3BA31, 3BA32, 3BA33, 483U31, 483U32, 483U34, 483U36, 483U37, 483U38, 483U40, 54ZU68, 54ZU69, 54ZU70, 54ZU71, 54ZU72, Compatible Mfr. Model Number ELM2L, ELM2LF, ELM4L, ELM6L, ELT125, ELT180, ELT275, ELT50, EXTL, INDL, LHQM LED, TCLC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUNO LIGHTING T-Bar End Feed, Black (R36 BL)
- DUAL-LITE Sign Housing, LED, Wall, 11W (OBNUSRW-NP)
- LUMAPRO LUMAPRO 2 Incandescent Lamps, Emergency Light (6CGL0)
- ILC Replacement for Grandlite Mv-100 replacement light bulb lamp (MV-100 GRANDLITE)
- LITHONIA LIGHTING Lithonia Lighting® EU2L M12 LED Emergency Unit W/ Adjustable Optics, Thermoplastic (EU2L M12)
- LITHONIA LIGHTING Emergency Light, 6.6W, LED, Plastic, Gray (INDL SP640L UVOLT LTP HO SDRT)
- LITHONIA LIGHTING LED Emergency Light (EU2C HO M6)
- LITHONIA LIGHTING Emergency Light, LED, 9.6 V DC, 13-3/8 in. Length, 11 in. Width (ELM6L UVOLT LTP SDRT)
- LITHONIA LIGHTING Emergency Light, 6.6W, LED, Plastic, Gray (EXTL SP640L UVOLT LTP SDRT)
- LITHONIA LIGHTING Remote Head, 8 to 30 V, LED, Cst Alum, Sil (ELMRW LP220L DNAXD T)
- BEGHELLI Emergency Light (EST12120-2LR50WH-120277347V)
- Lithonia Lighting Emergency Lights