Shop All Emergency Lights
Lithonia Lighting
Remote Head, 8 to 30 V, LED, Cst Alum, Sil
Mfr # ELMRW LP220L DNAXD T
Zoro # G600892651
product price: $91.25
/ea
Free Shipping & Returns
$91.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Emergency Lighting and Exit Signs 8 to 30 V
- Lamp Watts - Emergency Lighting and Exit Signs 1.2 W
- Lighting Technology LED
- Mounting Surface
- Housing Material - Emergency Lighting and Exit Signs Cast Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # ELMRW LP220L DNAXD T
- Zoro # G600892651
- UPC # 194994658146
- Country of Origin Mexico
- Category Emergency Lights
Dimensions
Length | 6 5/8 in |
Width | 2 3/4 in |
Height | 4 1/8 in |
Overall Height | 4 1/4 in |
Overall Length | 6 3/4 in |
Recommended Mounting Height | 11 1/2 ft |
Overall Width | 2 3/4 in |
Overall Depth | 2 3/4 in |
Description
Remote Head, 2 W Lamp Wattage, Lighting Technology LED, 2 Number of Lamps, Voltage 8 to 30 V, NEMA Rating Not Rated, Not Rated IP Rating, 480 mA Current, Bulb Replaceable No, Adjustable Yes, Compatible Grainger Part Number 1GC97, 1THX7, 1THX8, 2XLW3, 2XLW4, 3BA31, 3BA32, 3BA33, 483U31, 483U32, 483U34, 483U36, 483U37, 483U38, 483U40, 54ZU68, 54ZU69, 54ZU70, 54ZU71, 54ZU72, Compatible Mfr. Model Number ELM2L, ELM2LF, ELM4L, ELM6L, ELT125, ELT180, ELT275, ELT50, EXTL, INDL, LHQM LED, TCLC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Halco 80701 replacement light bulb lamp (80701 HALCO)
- SIGNIFY LED, 16 W, A19, Medium Screw (E26) (16A19/PER/930/P/E26/DIM 6/1FB T20)
- BODINE LED Emergency Lighting Inverter, 15W, 120V (BTB015B2UK45L1PDI1)
- SYLVANIA CFL, 26 W, T4, 2-Pin (G24d-3) (21116)
- LITHONIA LIGHTING LED Emergency Driver, 7 13/25 in L (HGX LED 2RH ALO SWW2 120 PIR DDB M2)
- LITHONIA LIGHTING Emergency Light, 6.6W, LED, Plastic, Gray (INDL SP640L UVOLT LTP HO SDRT)
- LITHONIA LIGHTING Emergency Light, LED, 6VDC, 9-7/32"L, 4.8W (ELM2LF M12)
- LITHONIA LIGHTING LED Emergency Combo Light, Red or Green Switchable, Square Lamp Heads (ECRG SQ)
- LITHONIA LIGHTING ACUITY LITHONIA 3 Incandescent Lamps, Emergency Light (ELT627NY)
- LITHONIA LIGHTING Led Emergency Light (264E6T)
- LITHONIA LIGHTING LED Emergency Combo Light, Red or Green Switchable, High Output Battery, Square Lamp Heads (ECRG HO SQ)
- Lithonia Lighting Emergency Lights