Shop All Emergency Lighting Accessories
Lithonia Lighting
Remote Head, 5-1/2" L, 1 Lamp, LED, 120/277V
Mfr # ERE W SGL RD M24
Zoro # G6243820
product price: $20.65
/ea
$20.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Lamps 1
- Voltage - Emergency Lighting and Exit Signs 3.6 V
- Lamp Watts - Emergency Lighting and Exit Signs 0.7 W
- Lighting Technology LED
- Width 2 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # ERE W SGL RD M24
- Zoro # G6243820
- UPC # 191848041314
- Country of Origin China
- Category Emergency Lighting Accessories
Dimensions
Width | 2 1/16 in |
Length | 5 1/2 in |
Height | 4 7/8 in |
Recommended Mounting Height | 18 ft |
Overall Height | 5 in |
Overall Length | 5 1/2 in |
Overall Depth | 2 in |
Overall Width | 2 in |
Description
Remote Head, 1 W Lamp Wattage, Lighting Technology LED, 1 Number of Lamps, Voltage 3.6 V, Not Rated IP Rating, Bulb Replaceable No, Adjustable Yes, Compatible Grainger Part Number 483U31, 483U32, 483U34, 487V39, 61MP21, 61MP22, Compatible Mfr. Model Number ECBRM, ECC REM, ECR/ECG HO, ECRM HO, ELM2L LTP, EU2C HO, EU2L REM, EXRM, White Housing Color, Housing Material Plastic, Ceiling, Wall Mounting Location, Mounting Type Surface, Overall Depth 2 in, Overall Height 5 in, Overall Length 5 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PESTWEST USA LLC PestWest T5 Quantum Shatter Resistant Lamp 14W X 21" (130-000177)
- STREAMLIGHT STREAMLIGHT 120/14 Lumens, LED Yellow Headlamp (61052)
- LEVITON Lampholder, 75 W, White, 4-Pin (G24q-3) (26725-403)
- ILC Replacement for Weldon 2025-7100-30 Green LED Replacement replacement light bulb lamp (2025-7100-30 GREEN LED REPLACEMENT WELDON)
- LITHONIA LIGHTING Wire Guard, 13-1/2 x 15 x 6 In. (ELA WG1)
- LITHONIA LIGHTING Wet Location Remote Head, 4-1/4" L, LED (ERE GY SGL WP SQ M12)
- SURE-LITES Led Emergency Light, 25 Ft Coverage, Sd (SEL25SD)
- COOPER LIGHTING Plastic Led Em, 2 Ap Remote Capacity (APELH2)
- MANGO POWER E Home 14kw Backup and Portable Power Station - Home Backup Kit Pro (2xMPE2xEB1xmPRO)
- LUMAPRO Battery, NiCad, DC4.8V, 650mAh (48H466)
- ATLITE - EMERGENCY Sp-Rfledhead (SP-RFLEDHEAD)
- Lithonia Lighting Emergency Lighting Accessories