Shop All HID Fixture Reflectors
This Product is Discontinued
Lithonia Lighting
Reflector, HID Open (Discontinued)
Mfr # A17 U
Zoro # G1363555
This Product is Discontinued
Key Features
- Reflector Type Open
- Refractor/Reflector Material Aluminum
- Width 17 1/8 in
- Match Code A
- Space to Mtg. Height Ratio 1.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # A17 U
- Zoro # G1363555
- UPC # 784231031414
- Country of Origin United States
- Category HID Fixture Reflectors
Dimensions
Width | 17 1/8 in |
Space to Mtg. Height Ratio | 1.8 |
Height | 12 1/8 in |
Overall Length | 17 1/2 in |
Overall Width | 17 1/2 in |
Overall Height | 12 1/8 in |
Width (In.) | 17-1/8 |
Height (In.) | 12-1/8 |
Details
Item | HID Fixture Reflectors |
Reflector Type | Open |
Refractor/Reflector Material | Aluminum |
Match Code | A |
Series | TH |
Standards | CSA Certified, UL Listed for Damp Locations |
Color | Silver |
For Use With | 175 to 400W Protected Metal Halide, 70 to 400W High Pressure Sodium Lamps |
Finish | Unfinished |
Material | Aluminum |
Accessory Type | HID Fixture Reflectors |
Description
HID Fixture Reflectors, For Use With 175 to 400W Protected Metal Halide, 70 to 400W High Pressure Sodium Lamps, 17 1/2 in Overall Length, 17 1/2 in Overall Width, 12 1/8 in Overall Height, Silver Color, Open Reflector Type, Aluminum Material, Unfinished Finish, CSA Certified, UL Listed for Damp Locations Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.