Shop All HID Fixture Reflectors
This Product is Discontinued
Lithonia Lighting
Reflector, HID, Open (Discontinued)
Mfr # A15 U
Zoro # G3058763
This Product is Discontinued
Key Features
- Reflector Type Open
- Refractor/Reflector Material Aluminum
- Width 14 3/4 in
- Space to Mtg. Height Ratio 1.7
- Height 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # A15 U
- Zoro # G3058763
- UPC # N
- Country of Origin Unknown
- Category HID Fixture Reflectors
Dimensions
Width | 14 3/4 in |
Space to Mtg. Height Ratio | 1.7 |
Height | 9 in |
Overall Length | 14 1/8 in |
Overall Width | 14 1/8 in |
Overall Height | 19 1/2 in |
Width (In.) | 14-3/4 |
Height (In.) | 9 |
Details
Item | Open Aluminum Reflector |
Reflector Type | Open |
Refractor/Reflector Material | Aluminum |
Series | A |
Lens Material | Aluminum |
Color | Silver |
Finish | Gloss |
Standards | CSA Certified, UL Listed for Damp Locations |
Material | Aluminum |
For Use With | 175 to 400W Protected Metal Halide, 70 to 400W High Pressure Sodium Lamps |
Accessory Type | Open Aluminum Reflector |
Description
Open Aluminum Reflector, 14 1/8 in Overall Length, 14 1/8 in Overall Width, 19 1/2 in Overall Height, Open Reflector Type, Gloss Finish, CSA Certified, UL Listed for Damp Locations Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.