Shop All HID Fixture Accessories
Lithonia Lighting
Reflector, F/Fluor Strip Light Fixtures
Mfr # CASR48
Zoro # G2621193
original price:
$32.28
4% off
new price: $30.75
/ea
$30.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Asymmetric
- For Use With All Fluorescent Light Fixtures
- Includes Asymmetric reflector
- Nominal Width 5 3/4 in
- Warranty 1 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # CASR48
- Zoro # G2621193
- UPC # 745976970369
- Country of Origin Mexico
- Category HID Fixture Accessories
Dimensions
Nominal Width | 5 3/4 in |
Width | 5-3/4" |
Nominal Length | 48 in |
Length | 48" |
Overall Height | 2 1/8 in |
Overall Width | 5 3/4 in |
Overall Length | 48 in |
Details
Item | Asymmetric Reflector |
Type | Asymmetric |
For Use With | All Fluorescent Light Fixtures |
Includes | Asymmetric reflector |
Warranty | 1 yr |
Primary Color | White |
Finish | Unfinished |
Sub-Category | Replacement Parts |
Material | Steel |
Description/Special Features | Asymmetric |
Description
Asymmetric Reflector, For Use With All Fluorescent Light Fixtures, 48 in Overall Length, 5 3/4 in Overall Width, 2 1/8 in Overall Height, Steel Material, Unfinished Finish, Asymmetric reflector Includes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 13W T2 LED Light Bulb - Candelabra Base - White Finish (S7366)
- SATCO Satco 90-2428 Low-Med-Hi-Off Touch Switch (90/2428)
- ILC Replacement for Satco 12a19/led/2700k/1100l/120v/d replacement light bulb lamp (12A19/LED/2700K/1100L/120V/D SATCO)
- ILC Replacement for Eiko Jc24v300w replacement light bulb lamp (JC24V300W EIKO)
- LITHONIA LIGHTING Tong Hanging Kit, F/UNS, UND, EJS, EJD, PK2 (THUN WWGR J2)
- LITHONIA LIGHTING Converter, OnePassOC, 277V, 4In (OC 277 12/4G M10)
- LITHONIA LIGHTING 2-Port Cable, OnePassOC2,277V, 31FT (OC2 277 12/3G 31 M3)
- LITHONIA LIGHTING Loop, Male, HID Fixture (LPM)
- LITHONIA LIGHTING 2-Port Cable, OnePassOC2,480V, 31FT (OC2 480 12/3G 31 M3)
- LITHONIA LIGHTING 2-Port Cable, OnePassOC2,277V, 15FT (OC2 277 12/4G 15 M5)
- COLUMBIA LIGHTING Wire Guard, For LED Striplights (CSWG4)
- Lithonia Lighting HID Fixture Accessories