Shop All HID Fixture Accessories
This Product is Discontinued
Lithonia Lighting
Reflector, F/All Fluorescent Strip Lights (Discontinued)
Mfr # CSMR48
Zoro # G2949992
This Product is Discontinued
Key Features
- Type Symmetric
- For Use With All Fluorescent Light Fixtures
- Includes symmetric reflector
- Standards cULus Listed
- Width 4-3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # CSMR48
- Zoro # G2949992
- UPC # 784231004531
- Country of Origin Mexico
- Category HID Fixture Accessories
Dimensions
Width | 4-3/8" |
Nominal Width | 4 3/8 in |
Length | 48" |
Nominal Length | 48 in |
Height | 2-1/16" |
Nominal Height | 2 1/16 in |
Overall Width | 4 3/8 in |
Overall Height | 2 1/8 in |
Overall Length | 48 in |
Details
Item | Symmetric Reflector |
Type | Symmetric |
For Use With | All Fluorescent Light Fixtures |
Includes | symmetric reflector |
Standards | cULus Listed |
Description/Special Features | Symmetric |
Primary Color | White |
Finish | Unfinished |
Sub-Category | Replacement Parts |
Warranty | 1 yr |
Material | Steel |
Description
Symmetric Reflector, For Use With All Fluorescent Light Fixtures, 48 in Overall Length, 4 3/8 in Overall Width, 2 1/8 in Overall Height, Steel Material, Unfinished Finish, symmetric reflector Includes, cULus Listed Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.