Shop All Recessed Troffer Lights
This Product is Discontinued
Lithonia Lighting
Recessed Troffer, T8, 58W, 120-277V (Discontinued)
Mfr # 2SP8 G 2 32 A12 MVOLT GEB10PS
Zoro # G2922604
Free Shipping & Returns
This Product is Discontinued
Key Features
- Voltage 120 to 277V
- Lighting Technology Fluorescent
- Length 48 in
- Series SP8
- Lamp Quantity 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lithonia Lighting
- MFR # 2SP8 G 2 32 A12 MVOLT GEB10PS
- Zoro # G2922604
- UPC # 745980988732
- Country of Origin Mexico
- Category Recessed Troffer Lights
Dimensions
Length | 48 in |
Width | 24 in |
Nominal Size - Fixtures | 2 ft x 4 ft |
Height | 3 3/4 in |
Overall Length | 48 in |
Overall Width | 24 in |
Overall Height | 3 3/4 in |
Nominal Size | 2 ft x 4 ft |
Description
2 ft x 4 ft, 4100K, Fluorescent, Bulb Included No, For Bulb Type T8, Lamp Quantity 2, Fixture Ballast Type Electronic, Max. Fixture Wattage 58 W, 120 to 277V, Dimmable No, Series SP8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.