Shop All Recessed Troffer Lights
Lithonia Lighting
Recessed Troffer, F4030BX, 78W, 120-277V
Mfr # 2AV G 2 CF40 MDR SMD MVOLT GEB10RS
Zoro # G1876761
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Type Direct/Indirect
- Series 2AV
- Width 24 in
- Lamp Type F4030BX
- Voltage 120 to 277V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # 2AV G 2 CF40 MDR SMD MVOLT GEB10RS
- Zoro # G1876761
- UPC # 784231176160
- Country of Origin Mexico
- Category Recessed Troffer Lights
Dimensions
Width | 24 in |
Length | 24 in |
Height | 5 1/2 in |
Nominal Size - Fixtures | 2 ft x 2 ft |
Overall Width | 24 in |
Overall Length | 24 in |
Nominal Size | 2 ft x 2 ft |
Overall Height | 5 1/2 in |
Description
2 ft x 2 ft, Fluorescent, Bulb Included No, For Bulb Type T5, T5HO, T8, Lamp Quantity 2, Fixture Ballast Type Electronic, Max. Fixture Wattage 78 W, 120 to 277V, Dimmable No, Series 2AV
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Hid Metal Halide Ballast, Replacement For Magnetek, M50Mltlc3M500K (M50MLTLC3M500K)
- ENERGIZER Flashlight Vis Hd 1300L (EPMZH61E)
- PELICAN PELICAN LED Yellow Remote Area Lighting System (094300-0001-245)
- RADIONIC HI-TECH RADIONIC INDUSTRIES 2 Lamps, Ballast (E2324IX120-M)
- LITHONIA LIGHTING Decorative Fluorescent Fixtures, 120/277V (LB 4 32 MVOLT GEB10IS)
- LITHONIA LIGHTING Drywall Grid Adapter Kit, F/2x4ft Troffer (DGA24)
- LITHONIA LIGHTING Fixture, Low Profile (TLB 2 32 MVOLT 1/4 GEB10IS)
- LITHONIA LIGHTING Cleanroom Fixture, T8,112W, 120-277V (2SRT G 4 32 FW A12125V MVOLT 1/4 GEB10IS)
- LITHONIA LIGHTING Replacement Lens, F/Mfr. No. LB 2 32MV (DLB48)
- LITHONIA LIGHTING Power Cord, 72 In Length (GFA PWS1836)
- LITHONIA LIGHTING LED Recessed Troffer, 2 ft x4 ft Size, 55W (STAKS 2X4 ALO6 SWW7)
- Lithonia Lighting Recessed Troffer Lights