Shop All Recessed Troffer Lights
This Product is Discontinued
Lithonia Lighting
Recessed Troffer, F32T8U6, 56W, 120-277V (Discontinued)
Mfr # GT2U MV
Zoro # G2657645
This Product is Discontinued
Key Features
- Nominal Size - Fixtures 2 ft x 2 ft
- Fixture Wattage 56W
- Voltage 120 to 277V
- Housing Finish High-Gloss, White Baked Enamel
- Footnotes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lithonia Lighting
- MFR # GT2U MV
- Zoro # G2657645
- UPC # 745975081967
- Country of Origin Mexico
- Category Recessed Troffer Lights
Dimensions
Nominal Size - Fixtures | 2 ft x 2 ft |
Width | 24 in |
Length | 24 in |
Height | 3 3/16 in |
Overall Length | 24 in |
Overall Height | 3 1/4 in |
Overall Width | 24 in |
Nominal Size | 2 ft x 2 ft |
Description
2 ft x 2 ft, Lens Shape Flat, Fluorescent, Bulb Included No, For Bulb Type T8 U Bend, Lamp Quantity 2, Fixture Ballast Type Electronic, Max. Fixture Wattage 64 W, 120 to 277V, Dimmable No, Emergency Battery Backup No, Series GT2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.