Shop All Recessed Troffer Lights
This Product is Discontinued
Lithonia Lighting
Recessed Troffer, F32T8U6, 56W, 120-277V (Discontinued)
Mfr # 2GT8 2 U316 A12 MVOLT GEB10IS
Zoro # G1891617
Free Shipping & Returns
This Product is Discontinued
Key Features
- Fixture Type Lens
- Series 2GT8
- Lighting Technology Fluorescent
- Width 24 in
- Fixture Wattage 56W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # 2GT8 2 U316 A12 MVOLT GEB10IS
- Zoro # G1891617
- UPC # 745980999295
- Country of Origin Mexico
- Category Recessed Troffer Lights
Dimensions
Width | 24 in |
Nominal Size - Fixtures | 2 ft x 2 ft |
Length | 24 in |
Height | 3 3/16 in |
Overall Length | 24 in |
Overall Height | 3 1/4 in |
Overall Width | 24 in |
Nominal Size | 2 ft x 2 ft |
Description
2 ft x 2 ft, Lens Shape Flat, Fluorescent, Bulb Included No, For Bulb Type T8 U Bend, Lamp Quantity 2, Fixture Ballast Type Electronic, Max. Fixture Wattage 62 W, 120 to 277V, Dimmable No, Emergency Battery Backup No, Series 2GT8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.