Shop All Recessed Troffer Lights
This Product is Discontinued
Lithonia Lighting
Recessed Troffer, F32T8, 84W, 120-277V (Discontinued)
Mfr # 2GT8 3 32 A12 MVOLT GEB10IS
Zoro # G3329724
Free Shipping & Returns
This Product is Discontinued
Key Features
- Standards UL Listed
- Housing Material Steel
- Length 48 in
- Width 24 in
- Ambient Temp. Range 0 Degrees to 104 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lithonia Lighting
- MFR # 2GT8 3 32 A12 MVOLT GEB10IS
- Zoro # G3329724
- UPC # 784231159330
- Country of Origin United States
- Category Recessed Troffer Lights
Dimensions
Length | 48 in |
Width | 24 in |
Height | 3 3/16 in |
Nominal Size - Fixtures | 2 ft x 4 ft |
Overall Width | 24 in |
Overall Height | 3 1/4 in |
Overall Length | 48 in |
Nominal Size | 2 ft x 4 ft |
Description
2 ft x 4 ft, Lens Shape Flat, Fluorescent, Bulb Included No, For Bulb Type T8, Lamp Quantity 3, Fixture Ballast Type Electronic, Max. Fixture Wattage 96 W, 120 to 277V, Dimmable No, Emergency Battery Backup No, Series 2GT8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.