Shop All LED Troffers
This Product is Discontinued
Lithonia Lighting
Recessed Troffer, F32T8, 82W, 120-277V (Discontinued)
Mfr # 2AV G 3 32 MDR MVOLT 1/3 GEB10IS
Zoro # G3404834
Free Shipping & Returns
This Product is Discontinued
Key Features
- Nominal Size - Fixtures 2 ft x 4 ft
- Lamp Quantity 3
- Voltage 120 to 277V
- Lighting Technology Fluorescent
- Lighting Certification Unrated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # 2AV G 3 32 MDR MVOLT 1/3 GEB10IS
- Zoro # G3404834
- UPC # 784231145517
- Country of Origin Mexico
- Category LED Troffers
Dimensions
Nominal Size - Fixtures | 2 ft x 4 ft |
Height | 5 1/2 in |
Width | 24 in |
Length | 48 in |
Overall Length | 48 in |
Overall Height | 5 1/2 in |
Nominal Size | 2 ft x 4 ft |
Overall Width | 24 in |
Description
2 ft x 4 ft, Lens Shape Center Basket, Fluorescent, Bulb Included No, For Bulb Type T8, Lamp Quantity 3, Fixture Ballast Type Electronic, Max. Fixture Wattage 96 W, 120 to 277V, Dimmable No, Emergency Battery Backup No, Series 2AV
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.