Shop All Recessed Troffer Lights
This Product is Discontinued
Lithonia Lighting
Recessed Troffer, F32T8, 56W, 120-277V (Discontinued)
Mfr # GT8 F 2 32 A12 MVOLT GEB10IS
Zoro # G2498903
Free Shipping & Returns
This Product is Discontinued
Key Features
- Housing Material Steel
- Fixture Type Lens
- Footnotes 5,8
- Lighting Technology Fluorescent
- Ambient Temp. Range 0 Degrees to 104 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lithonia Lighting
- MFR # GT8 F 2 32 A12 MVOLT GEB10IS
- Zoro # G2498903
- UPC # 784231179154
- Country of Origin Mexico
- Category Recessed Troffer Lights
Dimensions
Height | 4 1/2 in |
Nominal Size - Fixtures | 1 ft x 4 ft |
Width | 12 in |
Length | 48 in |
Overall Length | 48 in |
Overall Width | 12 in |
Nominal Size | 1 ft x 4 ft |
Overall Height | 4 1/2 in |
Description
1 ft x 4 ft, Lens Shape Flat, Fluorescent, Bulb Included No, For Bulb Type T8, Lamp Quantity 2, Fixture Ballast Type Electronic, Max. Fixture Wattage 64 W, 120 to 277V, Dimmable No, Emergency Battery Backup No, Series GT8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.