Shop All Recessed Troffer Lights
Lithonia Lighting
Recessed Troffer, F32T8, 56W, 120-277V
Mfr # 2GT8 3 32 A12 MVOLT 1/41/2 GEB10ISLSTA11
Zoro # G2618822
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Wattage 56W
- Fixture Voltage 120 to 277
- Lamp Included No
- Dimmable No
- Lamp Watts 28 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # 2GT8 3 32 A12 MVOLT 1/41/2 GEB10ISLSTA11
- Zoro # G2618822
- UPC # 784231159354
- Country of Origin Mexico
- Category Recessed Troffer Lights
Dimensions
Length | 48 in |
Nominal Size - Fixtures | 2 ft x 4 ft |
Width | 24 in |
Height | 3 3/16 in |
Overall Length | 48 in |
Overall Height | 3 1/4 in |
Overall Width | 24 in |
Nominal Size | 2 ft x 4 ft |
Description
2 ft x 4 ft, Lens Shape Flat, Fluorescent, Bulb Included No, For Bulb Type T8, Lamp Quantity 3, Fixture Ballast Type Electronic, Max. Fixture Wattage 96 W, 120 to 277V, Dimmable No, Emergency Battery Backup No, Series 2GT8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Westinghouse Mh1000/u/m47/e replacement light bulb lamp (MH1000/U/M47/E WESTINGHOUSE)
- SYLVANIA Fluorescent, 32 W, T8, Medium Bi-Pin (G13) (FO32/850/ECO)
- FEIT ELECTRIC LED G63 E26 AMBR 60W (G63/S/820/LED)
- RAILHEAD GEAR Warning Light, Blue, LED, 2 AA Batteries (M25-B)
- LITHONIA LIGHTING LED Recessed Troffer, 2 ft x2 ft Size, 45W (STAKS 2X2 ALO3 SWW7)
- LITHONIA LIGHTING Cleanroom Fixture, T8,112W, 120-277V (2SRT G 4 32 FW A12125V MVOLT 1/4 GEB10IS)
- LITHONIA LIGHTING Replacement Lens, F/SB432 and SB432 MV (D2SB48)
- LITHONIA LIGHTING Decorative Fluorescent Fixtures, 120/277V (LB 4 32 MVOLT GEB10IS)
- LITHONIA LIGHTING Replacement Lens, F/LB 4 32 MVOLT GEB10IS (D2LB48)
- LITHONIA LIGHTING Drywall Grid Adapter Kit, F/2x2ft Troffer (DGA22)
- ADVANCE Ballast Elec 3-4 F32T8 (ICN4P32N35I)
- Lithonia Lighting Recessed Troffer Lights