Shop All Recessed Troffer Lights
This Product is Discontinued
Lithonia Lighting
Recessed Troffer, F32T8, 56W, 120-277V (Discontinued)
Mfr # 2GT8 2 32 A12 MVOLT GEB10IS PWS1836
Zoro # G2723865
Free Shipping & Returns
This Product is Discontinued
Key Features
- Max. Fixture Wattage 64 W
- Voltage 120 to 277V
- Length 48 in
- Description/Special Features Acrylic Diffuser, with Whip
- Lighting Technology Fluorescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # 2GT8 2 32 A12 MVOLT GEB10IS PWS1836
- Zoro # G2723865
- UPC # 745980740613
- Country of Origin Mexico
- Category Recessed Troffer Lights
Dimensions
Length | 48 in |
Nominal Size - Fixtures | 2 ft x 4 ft |
Height | 3 3/16 in |
Width | 24 in |
Overall Length | 48 in |
Overall Width | 24 in |
Overall Height | 3 1/4 in |
Nominal Size | 2 ft x 4 ft |
Description
2 ft x 4 ft, Lens Shape Flat, Fluorescent, Bulb Included No, For Bulb Type T8, Lamp Quantity 2, Fixture Ballast Type Electronic, Max. Fixture Wattage 64 W, 120 to 277V, Dimmable No, Emergency Battery Backup No, Series 2GT8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.