Shop All Recessed Troffer Lights
This Product is Discontinued
Lithonia Lighting
Recessed Troffer, F32T8,111W, 120-277V (Discontinued)
Mfr # GT4LWMV
Zoro # G1477567
Free Shipping & Returns
This Product is Discontinued
Key Features
- Lamp Type - Fixtures T8
- Width 24 in
- Fixture Type Lens
- Nominal Size - Fixtures 2 ft x 4 ft
- Ballast Quantity 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # GT4LWMV
- Zoro # G1477567
- UPC # 745975081707
- Country of Origin Mexico
- Category Recessed Troffer Lights
Dimensions
Width | 24 in |
Nominal Size - Fixtures | 2 ft x 4 ft |
Length | 48 in |
Height | 3 3/16 in |
Overall Width | 24 in |
Overall Height | 3 1/4 in |
Overall Length | 48 in |
Nominal Size | 2 ft x 4 ft |
Description
2 ft x 4 ft, Lens Shape Flat, 3500K, Fluorescent, Bulb Included Yes, For Bulb Type T8, Lamp Quantity 4, Fixture Ballast Type Electronic, Max. Fixture Wattage 128 W, 120 to 277V, Dimmable No, Emergency Battery Backup No, Series GT4
Restrictions
- This item has been restricted from sale in the following states: CT, LA, ME, OR, RI, VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.