Shop All Recessed Troffer Lights
This Product is Discontinued
Lithonia Lighting
Recessed Troffer, F32T8,111W, 120-277V (Discontinued)
Mfr # GT4 2MV
Zoro # G3481581
Free Shipping & Returns
This Product is Discontinued
Key Features
- Lamp Included No
- Lamp Type - Fixtures T8
- Replacement Lens Mfr. No. L2GT8 A12 WWGR
- Housing Material Steel
- Lighting Certification Unrated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # GT4 2MV
- Zoro # G3481581
- UPC # 745975081998
- Country of Origin Mexico
- Category Recessed Troffer Lights
Dimensions
Height | 3 3/16 in |
Length | 48 in |
Width | 24 in |
Nominal Size - Fixtures | 2 ft x 4 ft |
Overall Length | 48 in |
Overall Height | 3 1/4 in |
Overall Width | 24 in |
Nominal Size | 2 ft x 4 ft |
Description
2 ft x 4 ft, Lens Shape Flat, Fluorescent, Bulb Included No, For Bulb Type T8, Lamp Quantity 4, Fixture Ballast Type Electronic, Max. Fixture Wattage 128 W, 120 to 277V, Dimmable No, Emergency Battery Backup No, Series GT4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.