Shop All Recessed Troffer Lights
This Product is Discontinued
Lithonia Lighting
Recessed Troffer, F17T8, 47W, 120-277V (Discontinued)
Mfr # 2AV G 3 17 MDR MVOLT GEB10IS
Zoro # G1096216
Free Shipping & Returns
This Product is Discontinued
Key Features
- Fixture Type Direct/Indirect
- Lamp Included No
- Width 24 in
- Lamp Type F17T8
- Housing Finish High-Gloss, White Baked Enamel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # 2AV G 3 17 MDR MVOLT GEB10IS
- Zoro # G1096216
- UPC # 745972189413
- Country of Origin Mexico
- Category Recessed Troffer Lights
Dimensions
Width | 24 in |
Height | 5 1/2 in |
Length | 24 in |
Nominal Size - Fixtures | 2 ft x 2 ft |
Overall Height | 5 1/2 in |
Overall Width | 24 in |
Overall Length | 24 in |
Nominal Size | 2 ft x 2 ft |
Description
2 ft x 2 ft, Lens Shape Center Basket, Fluorescent, Bulb Included No, For Bulb Type T8, Lamp Quantity 3, Fixture Ballast Type Electronic, Max. Fixture Wattage 51 W, 120 to 277V, Dimmable No, Emergency Battery Backup No, Series 2AV
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.